Shop All Solid Rivets
Zoro Select
Solid Rivet, Brazier Head, 0.125 in Dia., 1 in L, Aluminum Body, 250 PK
Mfr # 55A0416-EA-250
Zoro # G2884095
$9.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rivet Head Style Brazier
- Rivet Body Material Aluminum
- Fastener Finish Plain
- System of Measurement Inch
- Head Height 0.062 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 55A0416-EA-250
- Zoro # G2884095
- Country of Origin United States
- Category Solid Rivets
Dimensions
Rivet Dia. | 0.125 in |
Rivet Length | 1 in |
Head Height | 0.062 in |
Head Dia. | 0.312 in |
Overall Length | 1 1/16 in |
Head Diameter | 5/16 in |
Body Length | 1 in |
Shank Diameter | 0.125 in |
Details
Item | Solid Rivet |
Rivet Head Style | Brazier |
Rivet Body Material | Aluminum |
Fastener Finish | Plain |
System of Measurement | Inch |
Head Type | Brazier |
Material | Aluminum |
Installation Method | Hammer, Rivet Press |
Material Grade/Class | 1100F |
Product Type | Solid Rivet |
Manufacturer Location | Made in USA* |
Finish | Plain |
Description
Solid Rivet, System of Measurement Inch, Shank Diameter 0.125 in, Overall Length 1 1/16 in, Material Aluminum, Material Grade/Class 1100F, Finish Plain, Product Type Solid Rivet, Head Type Brazier, Head Height 0.062 in, Head Diameter 5/16 in, Body Length 1 in, Installation Method Hammer, Rivet Press, Manufacturer Location Made in USA*, Package Quantity 250
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Blind Rivet, Flanged Head, 3/16 in Dia., 53/64 in L, Stainless Steel Body, 250 PK (U34181.018.0610)
- PRECISION BRAND Arbor Shim, 0.0620x1/2 ID, Pk10 (25137)
- ZORO SELECT 5/16"-18 Steel Zinc Plated Finish Square Nut - Regular, 100 pk. (SQNI20310-100BX)
- ORIGINAL LISHI ORIGINAL LISHI: KWIKSET KW5 (6 PINS) 2in1 TOOLS (OLS-KW5-AG)
- ZORO SELECT Solid Rivet, Brazier Head, 0.1875 in Dia., 0.25 in L, Aluminum Body, 250 PK (55A0604-EA-250)
- ZORO SELECT Solid Rivet, Brazier Head, 0.0938 in Dia., 0.125 in L, Aluminum Body, 1000 PK (55A0302-EA-1000)
- ZORO SELECT Solid Rivet, Brazier Head, 0.25 in Dia., 1.25 in L, Aluminum Body, 50 PK (55A0820-EA-50)
- ZORO SELECT Solid Rivet, Round Head, 0.1875 in Dia., 0.375 in L, Aluminum Body, 100 PK (30A0606-EA-100)
- ZORO SELECT Solid Rivet, Universal Head, 0.125 in Dia., 0.3125 in L, Aluminum Body, 250 PK (70A0405P-EA-250)
- ZORO SELECT Solid Rivet, Round Head, 0.1563 in Dia., 1 in L, Steel Body, 150 PK (350516U.1)
- TOOLPRO 18 in White Aluminum Pull Rivets 500PK (TP05095)
- Zoro Select Solid Rivets