Shop All Solid Rivets
Zoro Select
Solid Rivet, Brazier Head, 0.125 in Dia., 0.375 in L, Aluminum Body, 250 PK
Mfr # 55A0406-EA-250
Zoro # G3395761
$12.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rivet Head Style Brazier
- Rivet Body Material Aluminum
- Fastener Finish Plain
- System of Measurement Inch
- Head Dia. 0.312 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 55A0406-EA-250
- Zoro # G3395761
- Country of Origin United States
- Category Solid Rivets
Dimensions
Rivet Dia. | 0.125 in |
Rivet Length | 0.375 in |
Head Dia. | 0.312 in |
Head Height | 0.062 in |
Head Diameter | 5/16 in |
Body Length | 3/8 in |
Overall Length | 7/16 in |
Shank Diameter | 0.125 in |
Details
Item | Solid Rivet |
Rivet Head Style | Brazier |
Rivet Body Material | Aluminum |
Fastener Finish | Plain |
System of Measurement | Inch |
Material | Aluminum |
Material Grade/Class | 1100F |
Product Type | Solid Rivet |
Manufacturer Location | Made in USA* |
Finish | Plain |
Installation Method | Hammer, Rivet Press |
Head Type | Brazier |
Description
Solid Rivet, System of Measurement Inch, Shank Diameter 0.125 in, Overall Length 7/16 in, Material Aluminum, Material Grade/Class 1100F, Finish Plain, Product Type Solid Rivet, Head Type Brazier, Head Height 0.062 in, Head Diameter 5/16 in, Body Length 3/8 in, Installation Method Hammer, Rivet Press, Manufacturer Location Made in USA*, Package Quantity 250
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 5, 5/8"-11 Hex Head Cap Screw, Black Oxide Steel, 2 in L, 5 PK (U01000.062.0200)
- ZORO SELECT Undersized Key Stock, 316 Stainless Steel, Plain, 12 in L, 12 mm W, 12 mm H (WWG801212305)
- ZORO SELECT Spring Pin, Coiled, 1/16inx5/8in, Pln, PK100 (U39140.006.0062)
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Black Oxide Steel, 2-3/4 in Length, 50 PK (U07000.025.0275)
- ZORO SELECT Solid Rivet, Brazier Head, 0.125 in Dia., 0.625 in L, Aluminum Body, 250 PK (55A0410-EA-250)
- ZORO SELECT Solid Rivet, Brazier Head, 0.1875 in Dia., 0.5 in L, Aluminum Body, 100 PK (55A0608-EA-100)
- ZORO SELECT Solid Rivet, Brazier Head, 0.25 in Dia., 0.75 in L, Aluminum Body, 50 PK (55A0812-EA-50)
- ZORO SELECT Solid Rivet, Flat Head, 0.1875 in Dia., 0.75 in L, Brass Body, 125 PK (41B0612)
- ZORO SELECT Solid Rivet, Countersunk Head, 0.1875 in Dia., 0.625 in L, Steel Body, 180 PK (270610.1)
- ZORO SELECT Solid Rivet, Flat Head, 0.25 in Dia., 2 in L, Steel Body, 30 PK (410832U)
- ZORO SELECT Solid Rivet, Flat Head, 0.1875 in Dia., 0.25 in L, Stainless Steel Body, 100 PK (41F0604-EA-100)
- Zoro Select Solid Rivets