Shop All Current Transformers
Zoro Select
Solid Core Current Transformer, 0 to 75A, 0 to 5A, 3 ft 7 in 16 AWG Leads
Mfr # 12G459
Zoro # G4270201
product price: $31.39
/ea
$31.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Range 0 to 75A
- Secondary Range 0 to 5A
- Hole Dia. - Current Transformer 1.18 in
- Electrical Connection - Current Transformer 3 ft 7 in 16 AWG Leads
- Window Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 12G459
- Zoro # G4270201
- UPC # 190735383766
- Country of Origin India
- Category Current Transformers
Dimensions
Hole Dia. - Current Transformer | 1.18 in |
Overall Depth | 1.97 in |
Outside Dia. | 2.87" |
Hole Dia. | 1.18" |
Details
Item - Transformer | Solid Core Current Transformer |
Primary Range | 0 to 75A |
Secondary Range | 0 to 5A |
Electrical Connection - Current Transformer | 3 ft 7 in 16 AWG Leads |
Window | Round |
For Use With | Panel Meters |
Item | Solid Core Current Transformer |
Description
Solid Core Current Transformer, Primary Range 0 to 75A, Secondary Range 0 to 5A, Hole Dia. - Current Transformer 1.18 in, Electrical Connection - Current Transformer 3 ft 7 in 16 AWG Leads, Window Round, Overall Depth 1.97 in
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 110 V AC, 32 A, Reversing: No (LC1D32F7)
- EATON Cutler-Hammer Thermal Unit, 9.14 to 14A, PK3 (H2011B-3)
- EATON Cutler-Hammer Pushbutton Enclosure, 4.00 in. H, Al (10250TN11)
- ZORO SELECT Flexible Aluminum Conduit, 50 ft. L (5605-24-00)
- ZORO SELECT Solid Core Current Transformer, 0 to 200A, 0 to 5A, 3 ft 7 in 16 AWG Leads (12G462)
- ZORO SELECT Solid Core Current Transformer, 0 to 600A, 0 to 5A, 3 ft 7 in 16 AWG Leads (12G467)
- ZORO SELECT Solid Core Current Transformer, 0 to 400A, 0 to 5A, 3 ft 7 in 16 AWG Leads (12G465)
- ZORO SELECT Solid Core Current Transformer, 0 to 100A, 0 to 5A, 3 ft 7 in 16 AWG Leads (12G460)
- ZORO SELECT Solid Core Current Transformer, 0 to 500A, 0 to 5A, 3 ft 7 in 16 AWG Leads (12G466)
- ZORO SELECT Solid Core Current Transformer, 0 to 300A, 0 to 5A, 3 ft 7 in 16 AWG Leads (12G464)
- DWYER INSTRUMENTS Rms Current Transformer, Split Current Sensor (CCT60-100)
- Zoro Select Power Distribution