Shop All Current Transformers
Zoro Select
Solid Core Current Transformer, 0 to 100A, 0 to 5A, 3 ft 7 in 16 AWG Leads
Mfr # 12G460
Zoro # G4267627
product price: $46.99
/ea
$46.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Range 0 to 100A
- Secondary Range 0 to 5A
- Hole Dia. - Current Transformer 1.18 in
- Electrical Connection - Current Transformer 3 ft 7 in 16 AWG Leads
- Window Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 12G460
- Zoro # G4267627
- UPC # 190735383773
- Country of Origin India
- Category Current Transformers
Dimensions
Hole Dia. - Current Transformer | 1.18 in |
Overall Depth | 1.97 in |
Outside Dia. | 2.87" |
Hole Dia. | 1.18" |
Details
Item - Transformer | Solid Core Current Transformer |
Primary Range | 0 to 100A |
Secondary Range | 0 to 5A |
Electrical Connection - Current Transformer | 3 ft 7 in 16 AWG Leads |
Window | Round |
For Use With | Panel Meters |
Item | Solid Core Current Transformer |
Description
Solid Core Current Transformer, Primary Range 0 to 100A, Secondary Range 0 to 5A, Hole Dia. - Current Transformer 1.18 in, Electrical Connection - Current Transformer 3 ft 7 in 16 AWG Leads, Window Round, Overall Depth 1.97 in
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT 14.4" L Cable Tie BL PK 100 (PLT4S-C86)
- SOUTHWIRE Building Wire, THHN, 14 AWG, 100 ft, Red, Nylon Jacket, PVC Insulation (22957584)
- DAYTON IEC Magnetic Contactor, 3 Poles, 24 V AC, 9 A, Reversing: No (6EAU9)
- MERSEN Glass Fuse, GGC Series, Fast-Acting, 15A, 125V AC, 10kA at 125V AC, 5 PK (GGC15)
- ZORO SELECT Solid Core Current Transformer, 0 to 250A, 0 to 5A, 3 ft 7 in 16 AWG Leads (12G463)
- ZORO SELECT Solid Core Current Transformer, 0 to 300A, 0 to 5A, 3 ft 7 in 16 AWG Leads (12G464)
- ZORO SELECT Solid Core Current Transformer, 0 to 400A, 0 to 5A, 3 ft 7 in 16 AWG Leads (12G465)
- ZORO SELECT Solid Core Current Transformer, 0 to 500A, 0 to 5A, 3 ft 7 in 16 AWG Leads (12G466)
- ZORO SELECT Solid Core Current Transformer, 0 to 75A, 0 to 5A, 3 ft 7 in 16 AWG Leads (12G459)
- ZORO SELECT Solid Core Current Transformer, 0 to 50A, 0 to 5A, 3 ft 7 in 16 AWG Leads (12G458)
- SQUARE D Solid Core Current Transformer, 0 to 100A, 0 to 5A, 4 ft 18 AWG Leads (HDMCT100S1)
- Zoro Select Power Distribution