Shop All Bronze Rods
Zoro Select
Solid Bar, Pwdr Bronze, Unfnsh OD 4 In
Mfr # ES0032
Zoro # G6551754
product price: $298.99
/ea
Free Shipping & Returns
$298.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Bronze
- Alloy Type Self Lubricating Bearing
- Thickness 4 in
- Length 6.5 in
- Unfinished Outside Dia. 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ES0032
- Zoro # G6551754
- Country of Origin United States
- Category Bronze Rods
Dimensions
Length | 6.5 in |
Unfinished Outside Dia. | 4 in |
Width | 4 in |
Overall Length | 6.5 in |
Outside Diameter | 4 in |
Details
Item | 841 Bronze Rod |
Material | Bronze |
Alloy Type | Self Lubricating Bearing |
Thickness | 4 in |
Temp. Range | -10 Degrees to 220 Degrees F |
Max. Pv | 50,000 |
Standards | SAE |
Shape | Disc |
Mechanical Finish | Mill |
System of Measurement | Inch |
Maximum Temperature | 220 Degrees F |
Minimum Temperature | 10 Degrees F |
Material Grade | 841 |
Description
841 Bronze Rod, Material Bronze, Material Grade 841, Outside Diameter 4 in, Overall Length 6.5 in, Standards SAE, Mechanical Finish Mill, Shape Disc, Maximum Temperature 220 Degrees F, Minimum Temperature 10 Degrees F, System of Measurement Inch
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PHIFER Door and Window Screen, Fiberglass, 72 in W, 25 ft L, 0.013 in Wire Dia, Charcoal (3009317)
- PHIFER Door and Window Screen, Vinyl Coated Polyester, 72 in W, 50 ft L, 0.018 in Wire Dia, Black (3028733)
- ZORO SELECT Bar Grating, Serrated, 10.94inW x 1.25inH (21188R125-TRD3)
- ZORO SELECT Aluminum Rectangle Bar, 4 in Over. W (1147_24_0)
- ZORO SELECT Solid Bar, Alum Brnze, Unfnsh OD 1-1/2 In (B954S000012-13)
- ZORO SELECT Solid Bar, Bronze, Unfnsh OD 2 In (B932S000016-13)
- ZORO SELECT Solid Bar, Bronze, Unfnsh OD 5/8 In (B932S000005-13)
- ZORO SELECT Solid Bar, Pwdr Bronze, Unfnsh OD 1/2 In (ES0004)
- ZORO SELECT Solid Bar, Bronze, Unfnsh OD 1-1/4 In (B932S000010-13)
- ZORO SELECT Solid Bar, Pwdr Bronze, Unfnsh OD 2 In (ES0016)
- ONLINEMETALS 0.25" Silicon Bronze Round Bar 655-H04 (7819)
- Zoro Select Bronze Rods