Shop All Bronze Rods
Zoro Select
Solid Bar, Pwdr Bronze, Unfnsh OD 1/2 In
Mfr # ES0004
Zoro # G9715973
original price:
$19.00
5% off
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Bronze
- Alloy Type Self Lubricating Bearing
- Thickness 1/2 in
- Length 6.5 in
- Unfinished Outside Dia. 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # ES0004
- Zoro # G9715973
- Country of Origin United States
- Category Bronze Rods
Dimensions
Length | 6.5 in |
Unfinished Outside Dia. | 1/2 in |
Width | 1/2 in |
Overall Length | 6.5 in |
Outside Diameter | 1/2 in |
Details
Item | 841 Bronze Rod |
Material | Bronze |
Alloy Type | Self Lubricating Bearing |
Thickness | 1/2 in |
Temp. Range | -10 Degrees to 220 Degrees F |
Max. Pv | 50,000 |
Standards | SAE |
Material Grade | 841 |
Mechanical Finish | Mill |
Minimum Temperature | 10 Degrees F |
Maximum Temperature | 220 Degrees F |
Shape | Disc |
System of Measurement | Inch |
Description
841 Bronze Rod, Material Bronze, Material Grade 841, Outside Diameter 1/2 in, Overall Length 6.5 in, Standards SAE, Mechanical Finish Mill, Shape Disc, Maximum Temperature 220 Degrees F, Minimum Temperature 10 Degrees F, System of Measurement Inch
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E. JAMES Rubber, Neoprene, 1/8"Thick, 12"x12", 30A (6030-1/8A)
- ZORO SELECT Oil Hard Drill Rod, O1, V, 0.377 In (O1DV6)
- ZORO SELECT Felt Strip, Poly, 1/8 In T, 2 x 60 In (2HVC1)
- ZORO SELECT 3/32" Comm. Grade Buna-N Rubber Sheet, 12"x12", Black, 60A (BULK-RS-H60-242)
- ZORO SELECT Solid Bar, Bronze, Unfnsh OD 3/4 In (B932S000006-13)
- ZORO SELECT Solid Bar, Bronze, Unfnsh OD 1 In (B932S000008-13)
- ZORO SELECT Solid Bar, Bronze, Unfnsh OD 2 In (B932S000016-13)
- ZORO SELECT Solid Bar, Bronze, Unfnsh OD 1-1/2 In (B932S000012-13)
- ZORO SELECT Solid Bar, Alum Brnze, Unfnsh OD 1-1/2 In (B954S000012-13)
- ZORO SELECT Solid Bar, Bronze, Unfnsh OD 1-1/4 In (B932S000010-13)
- ONLINEMETALS 0.375" Silicon Bronze Round Bar 655-H04 (7821)
- Zoro Select Bronze Rods