Shop All Bronze Rods
Zoro Select
Solid Bar, Bronze, Unfnsh OD 3/4 In
Mfr # B932S000006-13
Zoro # G6457132
original price:
$38.86
19% off
new price: $31.25
/ea
$31.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Bronze
- Alloy Type Leaded Tin
- Thickness 3/4 in
- Length 13 in
- Unfinished Outside Dia. 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # B932S000006-13
- Zoro # G6457132
- Country of Origin United States
- Category Bronze Rods
Dimensions
Length | 13 in |
Unfinished Outside Dia. | 3/4 in |
Width | 3/4 in |
Overall Length | 13 in |
Outside Diameter | 3/4 in |
Details
Item | 932 Bronze Rod |
Material | Bronze |
Alloy Type | Leaded Tin |
Thickness | 3/4 in |
Standards | ASTM B505, CDA 932, SAE 660 |
Temp. Range | -450 Degrees to 500 Degrees F |
Max. Pv | 75,000 |
Maximum Temperature | 500 Degrees F |
Mechanical Finish | Mill |
Material Grade | 932 |
Shape | Disc |
System of Measurement | Inch |
Yield Strength | 20,000 psi |
Minimum Temperature | -450 Degrees F |
Brinell Hardness | 65 |
Tensile Strength | 35,000 psi |
Fabrication | Cast |
Description
932 Bronze Rod, Material Bronze, Material Grade 932, Outside Diameter 3/4 in, Overall Length 13 in, Standards ASTM B505, CDA 932, SAE 660, Fabrication Cast, Yield Strength 20,000 psi, Mechanical Finish Mill, Shape Disc, Brinell Hardness 65, Maximum Temperature 500 Degrees F, Minimum Temperature -450 Degrees F, System of Measurement Inch, Tensile Strength 35,000 psi
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONLINEMETALS 0.75" Nylon Round Rod Nylatron GS (6701)
- ZORO SELECT Gray PVC Type 1 Angle Stock, 2 ft L, 0.125 in T, 7,200 psi (BULK-PA-PVC-41)
- ZORO SELECT Clear Polycarbonate Sheet Stock 24" L x 24" W x 0.118" Thick (BULK-PS-PC-587)
- ZORO SELECT White UHMW Roll Stock 50 ft L x 4" W x 0.080" Thick (4CDA6)
- ZORO SELECT Solid Bar, Pwdr Bronze, Unfnsh OD 1/2 In (ES0004)
- ZORO SELECT Solid Bar, Bronze, Unfnsh OD 1-1/4 In (B932S000010-13)
- ZORO SELECT Solid Bar, Alum Brnze, Unfnsh OD 1-1/2 In (B954S000012-13)
- ZORO SELECT Solid Bar, Bronze, Unfnsh OD 3 In (B932S000024-13)
- ZORO SELECT Solid Bar, Bronze, Unfnsh OD 1/2 In (B932S000004-13)
- ZORO SELECT Solid Bar, Bronze, Unfnsh OD 1-1/2 In (B932S000012-13)
- ONLINEMETALS 0.5" Aluminum Bronze Round Bar 954 Cast Oversized (14385)
- Zoro Select Bronze Rods