Shop All Bronze Rods
Zoro Select
Solid Bar, Bronze, 3/4" Thickness, 6-1/2"L
Mfr # BB-700-1
Zoro # G4324594
product price: $57.19
/ea
$57.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Bronze
- Alloy Type Oilite Bronze
- Thickness 3/4 in
- Width 3/4 in
- Standards ASTM B-438-05 GR 1 Type II, CT-1000-K26, Reach Certified, RoHS Certified, SAE 841 Type 1 Class A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BB-700-1
- Zoro # G4324594
- Country of Origin United States
- Category Bronze Rods
Dimensions
Length | 6.5 in |
Width | 3/4 in |
Outside Diameter | 3/4 in |
Outside Diameter Tolerance | +0.03 in/+0.04 in |
Overall Length | 6.5 in |
Details
Item | Oilite Bronze Rod |
Material | Bronze |
Alloy Type | Oilite Bronze |
Thickness | 3/4 in |
Standards | ASTM B-438-05 GR 1 Type II, CT-1000-K26, Reach Certified, RoHS Certified, SAE 841 Type 1 Class A |
Yield Strength | 11,000 psi |
Mechanical Finish | Mill |
System of Measurement | Inch |
Maximum Temperature | 300 Degrees F |
Shape | Disc |
Minimum Temperature | -35 Degrees F |
Material Grade | Oilite |
Description
Oilite Bronze Rod, Material Bronze, Material Grade Oilite, Outside Diameter 3/4 in, Overall Length 6.5 in, Outside Diameter Tolerance +0.03 in/+0.04 in, Standards ASTM B-438-05 GR 1 Type II, CT-1000-K26, Reach Certified, RoHS Certified, SAE 841 Type 1 Class A, Yield Strength 11,000 psi, Mechanical Finish Mill, Shape Disc, Maximum Temperature 300 Degrees F, Minimum Temperature -35 Degrees F, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONLINEMETALS 1" OD x 0.12" Wall x 0.76" ID Carbon Steel Round Tube A513-Type 5 DOM (7776)
- TRIM-LOK Flap Seal, EPDM, 25 ft Length, 1.625 in Overall Width, Style: Trim with a Top Flap (5B350B2X3/8A-25)
- ZORO SELECT Bar Stock, Aluminum, 6061, 1/2 x 8 In, 6 Ft (61F.5X8-72)
- ZORO SELECT Oil Hard Flat Stock, O1, 1/4 In Wx36 In L (O118146)
- ZORO SELECT Solid Bar, Bronze, Unfnsh OD 3 In (B932S000024-13)
- ZORO SELECT Solid Bar, Pwdr Brnze, Unfnsh OD 1 In (ES0008)
- ZORO SELECT Solid Bar, Bronze, Unfnsh OD 2 In (B932S000016-13)
- ZORO SELECT Solid Bar, Bronze, Unfnsh OD 1 In (B932S000008-13)
- ZORO SELECT Solid Bar, Alum Brnze, Unfnsh OD 1-1/2 In (B954S000012-13)
- ZORO SELECT Solid Bar, Bronze, Unfnsh OD 1-1/2 In (B932S000012-13)
- ONLINEMETALS 0.375" Silicon Bronze Round Bar 655-H04 (7821)
- Zoro Select Bronze Rods