Shop All Bronze Rods
Zoro Select
Solid Bar, Bronze, 2" Thickness, 6-1/2" L
Mfr # BB-2000-1
Zoro # G4325215
product price: $314.99
/ea
Free Shipping & Returns
$314.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Bronze
- Alloy Type Oilite Bronze
- Thickness 2 in
- Width 2 in
- Standards ASTM B-438-05 GR 1 Type II, CT-1000-K26, Reach Certified, RoHS Certified, SAE 841 Type 1 Class A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BB-2000-1
- Zoro # G4325215
- Country of Origin United States
- Category Bronze Rods
Dimensions
Length | 6.5 in |
Width | 2 in |
Outside Diameter Tolerance | +0.034 in/+0.044 in |
Overall Length | 6.5 in |
Outside Diameter | 2 in |
Details
Item | Oilite Bronze Rod |
Material | Bronze |
Alloy Type | Oilite Bronze |
Thickness | 2 in |
Standards | ASTM B-438-05 GR 1 Type II, CT-1000-K26, Reach Certified, RoHS Certified, SAE 841 Type 1 Class A |
System of Measurement | Inch |
Mechanical Finish | Mill |
Maximum Temperature | 300 Degrees F |
Minimum Temperature | -35 Degrees F |
Material Grade | Oilite |
Yield Strength | 11,000 psi |
Shape | Disc |
Description
Oilite Bronze Rod, Material Bronze, Material Grade Oilite, Outside Diameter 2 in, Overall Length 6.5 in, Outside Diameter Tolerance +0.034 in/+0.044 in, Standards ASTM B-438-05 GR 1 Type II, CT-1000-K26, Reach Certified, RoHS Certified, SAE 841 Type 1 Class A, Yield Strength 11,000 psi, Mechanical Finish Mill, Shape Disc, Maximum Temperature 300 Degrees F, Minimum Temperature -35 Degrees F, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Felt Strip, F13, 1/8 In T, 1 1/2 x 120 In (2FKH2)
- ZORO SELECT Rod, Aluminum, 6061, 1 1/2 In Dia x 1 Ft L (61R1.5-12)
- ZORO SELECT White Acetal Homopolymer Rod Stock 1 ft. L, 5/8" Dia. (2XMG7)
- ZORO SELECT Flat Stock, LCS, Oiled, 1/16In T, 1 Wx4 Ft L (6SH16X12-48)
- ZORO SELECT Solid Bar, Bronze, Unfnsh OD 3/4 In (B932S000006-13)
- ZORO SELECT Solid Bar, Bronze, Unfnsh OD 5/8 In (B932S000005-13)
- ZORO SELECT Solid Bar, Bronze, Unfnsh OD 2 In (B932S000016-13)
- ZORO SELECT Solid Bar, Alum Brnze, Unfnsh OD 1-1/2 In (B954S000012-13)
- ZORO SELECT Solid Bar, Pwdr Bronze, Unfnsh OD 2 In (ES0016)
- ZORO SELECT Solid Bar, Bronze, Unfnsh OD 1-1/2 In (B932S000012-13)
- ZORO SELECT Solid Bar, Pwdr Brnze, Unfnsh OD 1 In (ES0008)
- Zoro Select Bronze Rods