Shop All Bronze Rods
Zoro Select
Solid Bar, Alum Brnze, Unfnsh OD 1-1/2 In
Mfr # B954S000012-13
Zoro # G7223842
product price: $91.39
/ea
Free Shipping & Returns
$91.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Bronze
- Alloy Type Aluminum Green Alloy
- Thickness 1 1/2 in
- Length 13 in
- Unfinished Outside Dia. 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # B954S000012-13
- Zoro # G7223842
- Country of Origin United States
- Category Bronze Rods
Dimensions
Length | 13 in |
Unfinished Outside Dia. | 1 1/2 in |
Width | 1 1/2 in |
Outside Diameter | 1 1/2 in |
Overall Length | 13 in |
Description
954 Bronze Rod, Material Bronze, Material Grade 954, Outside Diameter 1 1/2 in, Overall Length 13 in, Standards ASTM B505, CDA 954, Fabrication Cast, Yield Strength 32,000 psi, Heat Treatable Yes, Heat Treatment Heat Treated, Mechanical Finish Mill, Shape Disc, Application Earth Moving Equipment, Machine Tool Bearings, Roll Neck Bearings, Brinell Hardness 170, Maximum Temperature 1,200 Degrees F, Minimum Temperature -450 Degrees F, System of Measurement Inch, Tensile Strength 85,000 psi
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clear Cast Acrylic Sheet Stock 48" L x 48" W x 0.177" Thick (1UNV5)
- ZORO SELECT Carbon Steel Bar, 4' L, 2 1/4" W (18f.125x2.25-48)
- ZORO SELECT Plate Stock, SS, 17-4 PH, 1/2 x 6 x 6 In (2EXR2)
- ZORO SELECT 3/8" Comm. Grade Neoprene Rubber Sheet, 12"x12", Black, 30A (BULK-RS-N30-71)
- ZORO SELECT Solid Bar, Pwdr Bronze, Unfnsh OD 1/2 In (ES0004)
- ZORO SELECT Solid Bar, Bronze, Unfnsh OD 3/4 In (B932S000006-13)
- ZORO SELECT Solid Bar, Pwdr Bronze, Unfnsh OD 2 In (ES0016)
- ZORO SELECT Solid Bar, Pwdr Brnze, Unfnsh OD 1 In (ES0008)
- ZORO SELECT Solid Bar, Bronze, Unfnsh OD 1/2 In (B932S000004-13)
- ZORO SELECT Solid Bar, Bronze, Unfnsh OD 1-1/4 In (B932S000010-13)
- ZORO SELECT Solid Bar, Bronze, Unfnsh OD 1 In (B932S000008-13)
- Zoro Select Bronze Rods