Shop All Solenoid Air Control Valves
Zoro Select
Solenoid Air Control Valve, 1/4 In, 24VDC
Mfr # AV-SOL-24VDC-1.8
Zoro # G4485336
original price:
$247.76
14% off
new price: $211.99
/ea
Free Shipping & Returns
$211.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Ways and Positions 4-Way/2-Position
- Voltage 24V DC
- Valve Actuator / Return Solenoid / Spring
- Coefficient of Volume 1.4
- Pipe Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # AV-SOL-24VDC-1.8
- Zoro # G4485336
- Country of Origin United States
- Category Solenoid Air Control Valves
Dimensions
Pipe Size | 1/4 in |
Overall Length | 5 1/4 in |
Overall Height | 1 1/2 in |
Pilot Port Size | 1/4 in NPT |
Overall Width | 1 1/2 in |
Details
Item | Solenoid Air Control Valve |
Valve Ways and Positions | 4-Way/2-Position |
Voltage | 24V DC |
Valve Actuator / Return | Solenoid / Spring |
Coefficient of Volume | 1.4 |
Operational Pressure Range | 37 to 150 psi |
NEMA Classification | NEMA 4 |
Pressure Range | 37 to 150 psi |
Actuator/Return | Solenoid/Spring |
Electrical Connections | 10mm, DIN Connector |
Ambient Temp. Range | 14 Degrees to 122 Degrees F |
Body Style | Body Ported |
Air Valve Type | 4-Way, 2-Position |
Description
Solenoid Air Control Valve, Valve Ways and Positions 4-Way/2-Position, Voltage 24V DC, Valve Actuator / Return Solenoid / Spring, Pipe Size 1/4 in, Operational Pressure Range 37 to 150 psi, NEMA Classification NEMA 4, Body Style Body Ported, Pilot Port Size 1/4 in NPT, Coefficient of Volume 1.4, 10mm, DIN Connector Electrical Connections, Ambient Temp. Range 14 Degrees to 122 Degrees F, Overall Height 1 1/2 in, Overall Length 5 1/4 in, Overall Width 1 1/2 in, Solenoid Air Control Valve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH 3/BX75 Banded Cogged V-Belt, 78" Outside Length, 1-63/64" Top Width, 3 Ribs (3/BX75)
- CARLISLE CP160 Super Blue Ribbon V-Belt (CP160)
- MILLER Seal Kit, For Miller HV3 Brand (HV3-KBRM2-325)
- DEUBLIN Union 5/8-18 Unf RH .625 Plt (1116-672-043)
- ZORO SELECT Solenoid Air Control Valve, 1/4 In, 120VAC (AV-SOL-120VAC-1.8)
- ARO Solenoid Air Control Valve, 1/8 In, 12VDC (P211SS-012-D)
- NUMATICS Solenoid Air Control Valve, 110/120VAC (11SAD400C000030)
- SMC Valve, 3000 Sze, Bse Mnt, 2 Pstn, 24VDC, 1/8" (SY3140-5LOZ-01T)
- ARO Solenoid Air Control Valve, 1/2 In, 120VAC (K214SS-120-A)
- PARKER 24V-DC SOLENOID VALVE (PS1E21102B)
- PARKER Solenoid Air Control Valve, 3/8 In, 120VAC (B652BB553A)
- Zoro Select Solenoid Air Control Valves