Shop All Solenoid Air Control Valves
Zoro Select
Solenoid Air Control Valve, 1/4 In, 120VAC
Mfr # AV-SOL-120VAC-1.8
Zoro # G4485327
original price:
$242.91
9% off
new price: $218.99
/ea
Free Shipping & Returns
$218.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Ways and Positions 4-Way/2-Position
- Voltage 120V AC
- Valve Actuator / Return Solenoid / Spring
- Coefficient of Volume 1.65
- Pipe Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # AV-SOL-120VAC-1.8
- Zoro # G4485327
- Country of Origin United States
- Category Solenoid Air Control Valves
Dimensions
Pipe Size | 1/4 in |
Overall Width | 1 1/2 in |
Overall Length | 5 1/2 in |
Overall Height | 1 1/2 in |
Pilot Port Size | 1/4 in NPT |
Details
Item | Universal Namur Mount Solenoid Valve |
Valve Ways and Positions | 4-Way/2-Position |
Voltage | 120V AC |
Valve Actuator / Return | Solenoid / Spring |
Coefficient of Volume | 1.65 |
Operational Pressure Range | 35 to 150 psi |
NEMA Classification | NEMA 4 |
Override | Integral Push-Button Manual |
Body Style | Body Ported |
Pressure Range | 35 to 150 psi |
Air Valve Type | 4-Way, 2-Position |
Actuator/Return | Solenoid/Spring |
Shifting Technology | Spool |
Ambient Temp. Range | 14 Degrees to 122 Degrees F |
Electrical Connections | 10mm, DIN Connector |
Description
Universal Namur Mount Solenoid Valve, Valve Ways and Positions 4-Way/2-Position, Voltage 120V AC, Valve Actuator / Return Solenoid / Spring, Pipe Size 1/4 in, Operational Pressure Range 35 to 150 psi, NEMA Classification NEMA 4, Body Style Body Ported, Pilot Port Size 1/4 in NPT, Coefficient of Volume 1.65, 10mm, DIN Connector Electrical Connections, Shifting Technology Spool, Ambient Temp. Range 14 Degrees to 122 Degrees F, Override Integral Push-Button Manual, Overall Height 1 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERPAC Hydraulic Maintenance Set, 10 t, 22 pc (MSFP10)
- ARROW PNEUMATICS Pneumatic Exhaust Muffler, 1" (ASP-8)
- CONTINENTAL CONTITECH 1/2" x 50 ft PVC Coupled Multipurpose Air Hose 300 psi GY (PLG05030-50-11)
- BROWNING Mounted Cast Iron Two Bolt Pillow Block Ball Bearing - 52100 Steel, Blk Oxided Inner-Setscrew (VPS-212)
- ZORO SELECT Solenoid Air Control Valve, 1/4 In, 24VDC (AV-SOL-24VDC-1.8)
- PARKER Air Control Valve, 120VAC, 3/8" Size (B512ACH53C)
- NUMATICS Solenoid Air Control Valve, 1/8 In, 24VDC (081SS400M000061)
- SMC Valve, 3000 Size, 5 Port, 2 Position, 24VDC (SY3140-5GZ)
- ARO Solenoid Air Control Valve, 1/4 In, 4-Way (A212SS-000-N)
- SIEMENS Solenoid Air Valve, 3-Way, 120VAC, 0-50 psi (265-1022)
- AVENTICS Directional Control Poppet Valve (8227A1NP6014A00)
- Zoro Select Solenoid Air Control Valves