Shop All Crowd Control Post & Ropes
This Product is Discontinued
Zoro Select
Solar Stanchion Kit, 40 In. H, Chrome (Discontinued)
Mfr # 96538-4
Zoro # G5633022
Free Shipping & Returns
This Product is Discontinued
Key Features
- Post Diameter 2 1/2 in
- Base Type Flat
- Base Material Plastic
- Post Material Polyethylene
- Post Height 40 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 96538-4
- Zoro # G5633022
- UPC # 044865965388
- Country of Origin Multiple
- Category Crowd Control Post & Ropes
Dimensions
Post Diameter | 2 1/2 in |
Post Height | 40 in |
Base Diameter | 14 in |
Chain Length | 106 in |
Details
Item | Solar Stanchion Kit |
Base Type | Flat |
Base Material | Plastic |
Post Material | Polyethylene |
Color | Chrome |
Material | High Density Polyethylene |
Post Finish | Chrome |
Finish | Chrome |
Application | Outdoor or Indoor |
Includes | (4) Stanchion Poles, Ball Top, Base, C-Hook, Chain |
Base Finish | Chrome |
Base Color | Chrome |
Number of Posts | 4 |
Fillable | No |
Number of Chains | 3 |
Reflectivity | Non-Reflective |
Base Weight | 20 lb |
Description
Solar Stanchion Kit, Number of Posts 4, Post Height 40 in, Number of Chains 3, Chain Length 106 in, Base Type Flat, Reflectivity Non-Reflective, Includes (4) Stanchion Poles, Ball Top, Base, C-Hook, Chain, Post Diameter 2 1/2 in, Fillable No, Base Diameter 14 in, Base Weight 20 lb, Post Finish Chrome, Base Color Chrome, Post Material Polyethylene, Base Material Plastic, Base Finish Chrome, Indoor/Outdoor Usage Indoor, Outdoor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.