Shop All Barricade Lights
Zoro Select
Solar Barricade Light, LED, 7-1/2"
Mfr # 5785469
Zoro # G4069746
original price:
$85.25
15% off
$72.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Dia. 7 1/2 in
- Color Amber
- Power Source Solar
- Height 12 7/8 in
- Width 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 5785469
- Zoro # G4069746
- Country of Origin China
- Category Barricade Lights
Dimensions
Head Dia. | 7 1/2 in |
Height | 12 7/8 in |
Width | 3" |
Length | 7-1/2" |
Battery Size | AA |
Lens Diameter | 7 in |
Description
Solar Barricade Light, Barricade Light Type A, C, For Use With Product Type Traffic Barricades, Lamp Type LED, Lens Design Rotating, Light Patterns Included Flashing, Off, Steady Burn, Light Color Amber, Mounting Bolt-On, Power Source Solar, Meets MUTCD Requirements Yes, Body Color Yellow, Body Material Polypropylene, Flashes per Minute 60, Includes 1/2 in Anti-Vandal Bolt, Installation Tool, Lamp Life 60 hr, Overall Height 12 7/8 in, Overall Length 7 1/8 in, Overall Width 3 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYMO Label Tape, Flex, Nylon, 1", Black/White (DYM1734524)
- MCR SAFETY Latex Coated Gloves, Palm Coverage, Red/Gray, M, PR (N9680M)
- ESS Safety Glasses, Gray Scratch-Resistant (EE9006-15)
- SEYMOUR MIDWEST RAKE Concrete Finishing Shoe, Medium, PR (46161)
- ZORO SELECT Slip Over Cone Weight, Black, 16 In L, Weight: 6 lb (6FGY3)
- ZORO SELECT Slip Over Cone Weight, Black, 16 In L (6FGY4)
- ZORO SELECT Solar Barricade Light, 7" Head dia., LED (03-10-BSBL)
- ZORO SELECT 7" Barricade Light, LED (03-10-WAYDC)
- ZORO SELECT Solar Barricade Light, LED, 7-1/2in (5785445)
- RAILHEAD GEAR Bidirectional 6V Barricade Light, Blue (M747-LED2)
- FEDERAL SIGNAL Beacon Warning Sounder Light, Red, LED (SLM500R)
- Zoro Select Traffic Safety