Shop All Barricade Lights
Zoro Select
Solar Barricade Light, 7" Head dia., LED
Mfr # 03-10-BSBL
Zoro # G1617425
product price: $60.39
/ea
Sold in multiples of 4 for $241.56
$241.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Dia. 7 in
- Power Source Solar
- Height 13 3/8 in
- Width 3 3/4 in
- Lamp Type LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 03-10-BSBL
- Zoro # G1617425
- Country of Origin China
- Category Barricade Lights
Dimensions
Head Dia. | 7 in |
Height | 13 3/8 in |
Width | 3 3/4 in |
Length | 7 1/4 in |
Lens Diameter | 7 in |
Description
Solar Barricade Light, Barricade Light Type A, For Use With Product Type Traffic Barricades, Lamp Type LED, Lens Design Mono Crystalline, Light Patterns Included Flashing, Steady Burn, Light Color Red, Mounting Bolt-On, Power Source Solar, Meets MUTCD Requirements Yes, Body Color Yellow, Body Material Plastic, Flashes per Minute 65, Includes Battery, Lamp Life 20,000 hr, Overall Height 13 3/8 in, Overall Length 7 1/4 in, Overall Width 7 1/4 in, Standards ITE, MUTCD, Battery Chemistry NiMH
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Electrical Sign, 3"W, 3"H, 0.004" Thickness (485Z07)
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, S, 1 PR (11-727)
- IMPACTO Anti-Vibration Gloves, 2XL, Black, PR (ST8610XXL)
- LABELMASTER Non-Hazardous Materials, Labl, 3"x3", PK500 (BLT60)
- ZORO SELECT Solar Barricade Light, LED, 7-1/2" (5785469)
- ZORO SELECT Slip Over Cone Weight, Black, 16 In L (6FGY4)
- ZORO SELECT Slip Over Cone Weight, Black, 16 In L, Weight: 6 lb (6FGY3)
- ZORO SELECT Solar Barricade Light, LED, 7-1/2in (5785445)
- ZORO SELECT 7" Barricade Light, LED (03-10-WAYDC)
- RAILHEAD GEAR Bidirectional 6V Barricade Light, Blue (M747-LED2)
- CORTINA SAFETY PRODUCTS Cone Light, 4 In., 6V Lantern Battery (03-10-CLG)
- Zoro Select Traffic Safety