Shop All Soil Samplers
Zoro Select
SOIL TEST KIT REPLACEMENT 30 ML SCOOP
Mfr # RGM20.1
Zoro # G4688196
product price: $9.35
/ea
$9.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- AccessoryType Soil Test Kit 29.57mL Scoop
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # RGM20.1
- Zoro # G4688196
- Country of Origin United States
- Category Soil Samplers
Details
Item | Soil Test Kit 29.57mL Scoop |
AccessoryType | Soil Test Kit 29.57mL Scoop |
Description
Soil Test Kit 29.57mL Scoop
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SP SCIENCEWARE SPINBAR, STIR BAR, PTFE, EGG-SHAPED, 2X3/4 (F37130-0002)
- WHEATON Cryoelite, Strl, 2mL, FS, Blu Cap, PP, PK500 (W985868)
- REICHERT Digital Refractometer, w/Storage Case (13960000)
- RHIZOSPHERE Rhizon soil moisture sampler, FLEX, 10pcs (192125)
- ZORO SELECT SOIL TEST KIT REPLACEMENT PIPE RING (RGMRING 6 X 5)
- ZORO SELECT SOIL TEST KIT REPLACEMENT PIPE RING (RGM1 3 X 5)
- EIJKELKAMP Case with soil sample rings Ø53mm, No Numbers (070153NN)
- RHIZOSPHERE Plastic syringe, 10 pcs (192104)
- EIJKELKAMP Coupling Sleeve (011009B)
- JMC Footstep Soil Probe Samplers (PN031)
- RHIZOSPHERE MacroRhizon soil moisture sampler, 9cm (192136)
- Zoro Select Soil Samplers