Shop All Resistance Testers
Zoro Select
Soil Box Lead Set, For H-4385
Mfr # 5DPN0
Zoro # G2796026
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Manufacturers Warranty Length 6 mo
- For Use With Resistivity Meters
- Includes (2) Black Leads, (2) Red Leads
- Product Type Soil Box Lead Set
- Manufacturer Warranty Length 6 mo
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5DPN0
- Zoro # G2796026
- Country of Origin United States
- Category Resistance Testers
Dimensions
Manufacturers Warranty Length | 6 mo |
Manufacturer Warranty Length | 6 mo |
Details
Item | Soil Box Lead Set |
For Use With | Resistivity Meters |
Includes | (2) Black Leads, (2) Red Leads |
Product Type | Soil Box Lead Set |
Cable/Lead Color | Black, Red |
Compatible with Manufacturer Model Number | H-4385 |
Compatible Manufacturer Part Number | H-4385 |
Compatible with Manufacturer Part Number | H-4385 |
Compatible with Manufacturer Model Number [NEW] | H-4385 |
Compatible Manufacturer Model Number | H-4385 |
For Use with Mfr. Model Number | H-4385 |
For Use With Mfr. Model Number | H-4385 |
Description
Soil Box Lead Set, Cable/Lead Color Black, Red, For Use With Resistivity Meters, Includes (2) Black Leads, (2) Red Leads, Jaw Capacity Not Applicable, Product Type Soil Box Lead Set, Test Box Capacity Not Applicable, Compatible with Manufacturer Model Number H-4385, Manufacturer Warranty Length 6 mo
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIWELD 2 in GAUGE 1/4 in NPT BM 4000 PSI BRASS (G7D)
- WEISS INSTRUMENTS SOLAR METRIX 1/4IN 0-200PSI DIGITAL PRESSURE GAUGE (DUGY2-0200-4L)
- GREENLEE Electrical Test Kit (TK-30AGFI)
- KLEIN TOOLS USB Digital Meter, USB-A (Type A) (ET900)
- AEMC INSTRUMENTS Earth Ground Tester, 128 Hz, 42VAC (4620)
- FLUKE Cable Reel Accessory (CABLE REEL 25M GR)
- RELIANCE CONTROLS Receptacle Tester with GFCI, 60 Hz, 120VAC (THP102P)
- AEMC INSTRUMENTS Clamp On Earth Tester, OLED Display (6416)
- MEGGER Earth Ground Tester, 128 Hz, 100VAC (DET3TC)
- IDEA SCIENTIFIC Ultra Clear Cellophane, 28x50 (1080)
- PCE INSTRUMENTS Electrical Tester, OLED display (PCE-IT 120)
- Zoro Select Resistance Testers