Shop All Resistance Testers
Zoro Select
Soil Box, 75 mL, For H-4385
Mfr # 5DPL9
Zoro # G7060401
product price: $213.99
/ea
Free Shipping & Returns
$213.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Manufacturers Warranty Length 6 mo
- For Use With Resistivity Meters
- Includes 75 mL Capacity Test Box
- Product Type Soil Box
- Compatible with Manufacturer Model Number H-4385
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5DPL9
- Zoro # G7060401
- Country of Origin United States
- Category Resistance Testers
Dimensions
Manufacturers Warranty Length | 6 mo |
Manufacturer Warranty Length | 6 mo |
Details
Item | Soil Box |
For Use With | Resistivity Meters |
Includes | 75 mL Capacity Test Box |
Product Type | Soil Box |
Compatible with Manufacturer Model Number | H-4385 |
Test Box Capacity | 75 mL |
Accessory Type | Soil Box |
Compatible Manufacturer Part Number | H-4385 |
Compatible with Manufacturer Part Number | H-4385 |
Compatible with Manufacturer Model Number [NEW] | H-4385 |
Compatible Manufacturer Model Number | H-4385 |
For Use with Mfr. Model Number | H-4385 |
For Use With Mfr. Model Number | H-4385 |
Description
Soil Box, For Use With Resistivity Meters, Includes 75 mL Capacity Test Box, Jaw Capacity Not Applicable, Product Type Soil Box, Test Box Capacity 75 mL, Compatible with Manufacturer Model Number H-4385, Manufacturer Warranty Length 6 mo
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LW SCIENTIFIC Tachometer, 2 to 99,999 RPM (CNA-TACH-DHH7)
- TAYLOR Infrared Thermocouple Thermometer (9305)
- NOSHOK Pressure Gauge, 2.5" Brass Case, Copper Alloy Internals, 7500 psi/bar, 1/4 NPT Male Back Conn, Glycerin Filled, Brass Front Flange (25-310-7500-psi/bar-BFF)
- THUEMLING Compound Gauge, -30 to 0 to 400 psi, 1/4 in MNPT, Plastic, Black (FA-LFP-410-EG)
- SEAWARD Portable Appliance Tester (AGT 100)
- MOLECULAR BIO-PRODUCTS RNase AWAY, 250ml (147000)
- PCE INSTRUMENTS Electrical Tester, CAT III 1000V (PCE-IT100)
- FLUKE Earth Stake (EARTH STAKE)
- INSTANT BRANDS Glass Staining Dish w/Lid, Small, 2/pk, 2PK (248924)
- AEMC INSTRUMENTS Earth Ground Tester, 128 Hz, 42VAC (4620)
- MOLECULAR BIO-PRODUCTS RNase AWAY, 1L (147001)
- Zoro Select Resistance Testers