Shop All Resistance Testers
Zoro Select
Soil Box, 280 mL, For H-4385
Mfr # 5DPL8
Zoro # G6665583
product price: $233.99
/ea
Free Shipping & Returns
$233.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Manufacturers Warranty Length 6 mo
- For Use With Resistivity Meters
- Includes 280 mL Capacity Test Box
- Product Type Soil Box
- Test Box Capacity 280 mL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5DPL8
- Zoro # G6665583
- Country of Origin United States
- Category Resistance Testers
Dimensions
Manufacturers Warranty Length | 6 mo |
Manufacturer Warranty Length | 6 mo |
Details
Item | Soil Box |
For Use With | Resistivity Meters |
Includes | 280 mL Capacity Test Box |
Product Type | Soil Box |
Test Box Capacity | 280 mL |
Accessory Type | Soil Box |
Compatible with Manufacturer Model Number | H-4385 |
Compatible with Manufacturer Part Number | H-4385 |
Compatible Manufacturer Part Number | H-4385 |
Compatible with Manufacturer Model Number [NEW] | H-4385 |
Compatible Manufacturer Model Number | H-4385 |
For Use with Mfr. Model Number | H-4385 |
For Use With Mfr. Model Number | H-4385 |
Description
Soil Box, For Use With Resistivity Meters, Includes 280 mL Capacity Test Box, Jaw Capacity Not Applicable, Product Type Soil Box, Test Box Capacity 280 mL, Compatible with Manufacturer Model Number H-4385, Manufacturer Warranty Length 6 mo
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTROL CO NIST Traceable?ОЖ??ГЖк Digital Thermistor Thermometer, -58 Degrees to 572 Degrees F, Display: LCD (4042)
- CONTROL CO 8" Stem Digital Pocket Thermometer, -58 Degrees to 302 Degrees F, Battery Type: LR44 (4352)
- TEST PRODUCTS INTL Shielded test lead set 6ft (A060)
- SPERRY INSTRUMENTS Digital Multimeter, True RMS, 10 Func. (DM6650T)
- PCE INSTRUMENTS Insulation Meter, Test tension up to 5,000V (PCE-IT413)
- IDEA SCIENTIFIC Ultra Clear Cellophane, 28x50 (1080)
- SEAWARD Electrical Safety Tester, LCD Display (Safetest 50)
- RELIANCE CONTROLS Alert Monitor, For Transfer Switch (THP108)
- FLUKE Earth Ground Tester Kit, 128 Hz, 250VAC (FLUKE-1623-2 KIT)
- FLUKE Carrying Case (C1620)
- EXTECH Earth Ground Tester Kit, 820 Hz (382252)
- Zoro Select Resistance Testers