Shop All Silicone Tubing
Zoro Select
Soft Silicone Tubing
Mfr # ZUSA-HT-6002
Zoro # G906876782
product price: $41.29
/ea
$41.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Hardness Ultra Soft (<55A)
- Inside Dia. 1/16"
- Material Silicone
- Outside Dia. 1/8"
- Wall Thickness 1/32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-HT-6002
- Zoro # G906876782
- UPC # 193005267117
- Country of Origin China
- Category Silicone Tubing
Dimensions
Inside Dia. | 1/16" |
Outside Dia. | 1/8" |
Tube Length | 1200" |
Tube Bend Radius | 25/32" |
Bend Radius | 25/32 in |
Overall Length | 100 ft |
Inside Diameter | 1/16 in |
Outside Diameter | 1/8 in |
Description
Soft Silicone Tubing, Application Beverage, Food, Water, Color Clear, Food Application Food and Beverage, Hardness Shore A 50, Inside Diameter 1/16 in, Jacket Color No Jacket, Jacket Material No Jacket, Material Silicone, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 14.5 psi, Maximum Operating Temperature 430 Degrees F, Outside Diameter 1/8 in, Overall Length 100 ft, Peristaltic Pump Compatible Yes, PEX Type Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANJO 2" FNPT Bolted Bulkhead Tank Flange (BF220)
- KOHLER Archer Pedestal Bathroom Sink W/ Single Faucet Hole (2359-1-0)
- ZORO SELECT Female Socket, Cast Iron 1/4 Bend (220188)
- ZORO SELECT 7/8" OD x 6 ft. Welded 316 Stainless Steel Tubing (3ADP6)
- ZORO SELECT FDA Silicone Tubing, 3/8" ID x 1/2" OD x 10 Ft. L (ZUSA-HT-760)
- ZORO SELECT FDA Silicone Tubing, 5/8" ID x 3/4" OD x 10 Ft. L (ZUSA-HT-764)
- ZORO SELECT Santoprene Tubing, 5/16 In OD, 50 Ft (1508-188312-50)
- ZORO SELECT FDA Silicone Tubing, 1/4" ID x 3/8" OD x 25 Ft. L (ZUSA-HT-742)
- ZORO SELECT Tubing, Silicone, 3/16" I.D., 5/16" O.D. (ZUSA-HT-2874)
- ZORO SELECT Tubing, Silicone, 1/16" I.D., 1/8" O.D. (ZUSA-HT-1617)
- DIXON 1/2 in PTFE FEP ENCAPSULATED SILICONE (50-G-TES)
- Zoro Select Silicone Tubing