Shop All Silicone Tubing
Zoro Select
Soft Silicone Tubing
Mfr # ZUSA-HT-5821
Zoro # G606876839
product price: $89.99
/ea
Free Shipping & Returns
$89.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Hardness Ultra Soft (<55A)
- Material Silicone
- Inside Dia. 1/4"
- Outside Dia. 3/8"
- Wall Thickness 1/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-HT-5821
- Zoro # G606876839
- UPC # 193005266974
- Country of Origin China
- Category Silicone Tubing
Dimensions
Inside Dia. | 1/4" |
Outside Dia. | 3/8" |
Tube Length | 1200" |
Tube Bend Radius | 1-3/16" |
Bend Radius | 1 3/16 in |
Inside Diameter | 1/4 in |
Outside Diameter | 3/8 in |
Overall Length | 100 ft |
Description
Soft Silicone Tubing, Application Beverage, Food, Water, Color Red, Food Application Food and Beverage, Hardness Shore A 50, Inside Diameter 1/4 in, Jacket Color No Jacket, Jacket Material No Jacket, Material Silicone, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 29 psi, Maximum Operating Temperature 430 Degrees F, Outside Diameter 3/8 in, Overall Length 100 ft, Peristaltic Pump Compatible Yes, PEX Type Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS Plastic, Bell, Cleanout Cover Plate (C96004)
- LEGRIS 12mm Compression x 3/8" Male BSPT Straight Adapter 10PK (0105 12 17)
- PARKER Push-to-Connect, Threaded Push-to-Connect Fitting, Brass, Silver (W68PLP-6-8)
- STZ Industries 1/2 in. FIP each X 1/2 in. D FIP Black Malleable Iron 5-Way Cross Fitting (366 CRSO-12)
- ZORO SELECT FDA and 3A Silicone Tubing, 14.5 psi, 5 ft (ZUSA-HT-3654)
- ZORO SELECT Tubing, Silicone, 5/8" I.D., 7/8" O.D. (ZUSA-HT-3242)
- ZORO SELECT Tubing, Silicone, 1/4" I.D., 3/8" O.D. (ZUSA-HT-2875)
- ZORO SELECT Tubing, Silicone, 1/8 in ID, 3/16in OD, 5ftL (ZUSA-HT-2459)
- ZORO SELECT Tubing, Silicone, 3/8" I.D., 5/8" O.D. (ZUSA-HT-1625)
- ZORO SELECT Tubing, Silicone, 3/8" I.D., 1/2" O.D. (ZUSA-HT-3112)
- ZORO SELECT Tubing, Silicone, 1/2" I.D., 5/8" O.D. (ZUSA-HT-3260)
- Zoro Select Silicone Tubing