Shop All Individual & Bulk O-Rings
Zoro Select
SoFt Silicone O-Ring, Dash 010, PK25
Mfr # ZUSAS50FDA010
Zoro # G1676457
product price: $3.55
/pk 25, $0.14/ea
$3.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 010
- System of Measurement Inch
- Material Silicone
- Cross Section Shape Round
- O-Ring Material Silicone
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSAS50FDA010
- Zoro # G1676457
- UPC # 193005246426
- Country of Origin China
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 1/4" |
Actual Inside Dia. | 0.239" |
Nominal Outside Dia. | 3/8" |
Actual Outside Dia. | 0.379" |
Nominal Width | 1/16 in |
Actual Width | 0.07 in |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Silicone, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 1/4 in, Nominal Width 1/16 in, Actual Inside Dia. 0.2 in, Actual Width 0.07 in, Dash Number 010, Color Red, Durometer 50 Shore A, Meets/Exceeds 3A 18-03, FDA, Nominal Outside Dia. 3/8 in, Actual Outside Dia. 0.379 in, Temp. Range -80 Degrees to 450 Degrees F, FDA Approved Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Grommet, PVC, White (93400)
- CSC SPRING EXT15/32X4-1/2PK2 (SP 9621)
- DELTANA Dutch Door Quadrant Oil Rubbed Bronze (DDQ56U10B)
- EKENA MILLWORK Small Otis Decorative Fretwork Wood Wall Panels, Hickory, 11 3/8"W x 11 3/8"H x 3/8"T (WALW12X12X0375OTSHI)
- ZORO SELECT O-Ring, Viton, 1.6mm W, PK50 (M38871.016.0071)
- ZORO SELECT O-Ring, Buna N, 34mm OD, PK25 (1CUZ3)
- ZORO SELECT O-Ring, Buna N, 36.2mm OD, PK25 (1RJN5)
- ZORO SELECT O-Ring, Dash 905, Viton, 0.07 In., PK25 (1CRX9)
- ZORO SELECT O-Ring, Dash 010, Buna N, 0.07 In., PK100 (U38805.006.0025)
- ZORO SELECT O-Ring, Dash 309, Buna N, 0.21 In., PK50 (U38801.018.0043)
- ZORO SELECT O-Ring, Dash 906, Viton, 0.07 In., PK25 (1WHN4)
- Zoro Select Individual & Bulk O-Rings