Shop All Individual & Bulk O-Rings
Zoro Select
SoFt Silicone O-Ring, Dash 006, PK25
Mfr # ZUSAS50FDA006
Zoro # G1676405
$3.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 006
- System of Measurement Inch
- Material Silicone
- Cross Section Shape Round
- O-Ring Material Silicone
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # ZUSAS50FDA006
- Zoro # G1676405
- UPC # 193005246389
- Country of Origin China
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 1/8" |
Actual Inside Dia. | 0.114" |
Nominal Outside Dia. | 1/4" |
Actual Width | 0.07 in |
Nominal Width | 1/16 in |
Actual Outside Dia. | 0.254" |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Silicone, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 1/8 in, Nominal Width 1/16 in, Actual Inside Dia. 0.1 in, Actual Width 0.07 in, Dash Number 006, Color Red, Durometer 50 Shore A, Meets/Exceeds 3A 18-03, FDA, Nominal Outside Dia. 1/4 in, Actual Outside Dia. 0.254 in, Temp. Range -80 Degrees to 450 Degrees F, FDA Approved Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK 72"W x 14"H x 2"P Elliptical Sunburst Pediment (PED72X14X02SB)
- ZORO SELECT Rod Seal, 1 1/8 IDx1 1/2 OD, 3/16 Wx5/16 H (2HZP5)
- PRIME-LINE 15/16 in. Square Sliders, Black and Gray Plastic 8 Pack (MP75308)
- AMERIMAX HOME PRODUCTS Lw Prfl Downspt Ext 24" (4621)
- ZORO SELECT O-Ring, Dash 021, Viton, 0.07 In., PK25 (1RGT7)
- ZORO SELECT O-Ring, Viton, 1.9mm W, PK50 (M38871.019.0057)
- ZORO SELECT O-Ring, Dash 910, Viton, 0.09 In., PK25 (1WHN8)
- ZORO SELECT Square Profile Viton O-Ring, Dash 224, PK5 (ZUSAVSQ70224)
- ZORO SELECT O-Ring, Dash 352, Buna N, 0.21 In., PK5 (U38801.018.0487)
- ZORO SELECT X-Profile Buna-N O-Ring, 2 mm Wide 11 mm ID, PK10 (ZUSAQH2X11)
- X1 TOOLS Square O-Ring ID:40 mm, CS:2 mm, OD:44 mm 1 Square O-Ring by X1 Tools (X1E-CON-ORI-RSQ-M-2-40-44x1)
- Zoro Select Individual & Bulk O-Rings