Shop All Automotive Polisher Accessories
Zoro Select
Soft Metal Buffing Kit, 4 Piece
Mfr # 12U113
Zoro # G4198284
product price: $5.49
/ea
$5.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 2 oz Tube Emery and Stainless Buffing Compound, 6 in Dia x 1/4 in T Spiral and Cushion Sewn Buffing Wheels
- Type Buff Kit
- Application Soft Metals Buffing Kit For Brass, Copper, Aluminum And Other Non-ferrous Metals
- Size 6" Diameter, 1/4" Spiral And Cushion Sewn With 1 Half Tube Of Emery And Stainless Compound
- Shop By Closeouts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 12U113
- Zoro # G4198284
- UPC # 190735384978
- Country of Origin China
- Category Automotive Polisher Accessories
Dimensions
Size | 6" Diameter, 1/4" Spiral And Cushion Sewn With 1 Half Tube Of Emery And Stainless Compound |
Details
Includes | 2 oz Tube Emery and Stainless Buffing Compound, 6 in Dia x 1/4 in T Spiral and Cushion Sewn Buffing Wheels |
Type | Buff Kit |
Application | Soft Metals Buffing Kit For Brass, Copper, Aluminum And Other Non-ferrous Metals |
Item | Soft Metal Buffing Kit |
Shop By | Closeouts |
Accessory Type | Soft Metal Buffing Kit |
Product Type | Soft Metal Buffing Kit |
Number of Pieces | 4 |
Description
Soft Metal Buffing Kit, Product Type Soft Metal Buffing Kit, Includes 2 oz Tube Emery and Stainless Buffing Compound, 6 in Dia x 1/4 in T Spiral and Cushion Sewn Buffing Wheels, Number of Pieces 4
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 8mm-1.25 Black Phosphate Steel Coarse Thread Regular Extruded U Nuts 10PK (69252)
- VICTRON ENERGY MPPT Control (SCC900500000)
- CTA MANUFACTURING Lock Ring Pliers (A848)
- CRC Heavy Duty Degreaser Cleaner/Degreaser, Aerosol Spray Can (03095)
- ZORO SELECT Hard Metal Buffing Kit, 4 Piece (12U114)
- ZORO SELECT Polishing Bonnet, 7 In, Wool (12U063)
- ZORO SELECT Compound Pad, 8 In, Foam (12U072)
- ZORO SELECT Polishing Pad, 8 In, Foam (12U070)
- ZORO SELECT Precious Metal Buffing Kit, 2 Piece (12U115)
- ZORO SELECT Polishing Bonnet, 7 In, Terry Cloth (12U067)
- VORTEX 890146 Black and White Wool Compounding Pad (VO95752)
- Zoro Select Automotive Polisher Accessories