Shop All Individual & Bulk O-Rings
Zoro Select
SoFt FDA Viton O-Ring, Dash 240
Mfr # ZUSAV60240
Zoro # G1666928
$11.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 240
- System of Measurement Inch
- Material Viton
- Cross Section Shape Round
- O-Ring Material Viton
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # ZUSAV60240
- Zoro # G1666928
- UPC # 193005287481
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 3-3/4" |
Actual Inside Dia. | 3.734" |
Nominal Outside Dia. | 4" |
Actual Width | 0.139 in |
Actual Outside Dia. | 4.012" |
Nominal Width | 1/8 in |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Viton, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 3 3/4 in, Nominal Width 1/8 in, Actual Inside Dia. 3.7 in, Actual Width 0.139 in, Dash Number 240, Color White, Durometer 60 Shore A, Meets/Exceeds FDA, Nominal Outside Dia. 4 in, Actual Outside Dia. 4.012 in, Temp. Range -15 Degrees to 400 Degrees F, FDA Approved Yes
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Padlock, Keyed Different, Standard Shackle, Rectangular Steel Body, Boron Shackle, 7/8 in W (6127)
- HES Elec. Strike, 24VDC, H.Duty, Fail Secure (310-4-3 24D 630)
- MIDWEST FASTENER 15/32" x 6-3/4" x .051" WG Steel Extension Springs 6PK (18547)
- RICHELIEU HARDWARE 12 5/8 in (320 mm) Center-to-Center Brushed Black Nickel Contemporary Cabinet Pull (863632092)
- ZORO SELECT O-Ring, Dash 341, Viton, 0.21 In., PK5 (U38871.018.0350)
- ZORO SELECT O-Ring, Dash 384, Viton, 0.21 In. (U38875.018.1500)
- ZORO SELECT O-Ring, Dash 340, Viton, 0.21 In., PK5 (U38871.018.0337)
- ZORO SELECT O-Ring, Buna N, Dash 320, 1-1/8, 1.52, PK10 (U38805.018.0112)
- ZORO SELECT O-Ring, Dash 213, Buna N, 0.13 In., PK100 (1RHG5)
- ZORO SELECT O-Rings, Inch, Round, Kalrez 4079 (111k4079)
- ZORO SELECT O-Ring, PTFE, MSDash 010, PK50 (1RFV1)
- Zoro Select Individual & Bulk O-Rings