Shop All Individual & Bulk O-Rings
Zoro Select
SoFt FDA Viton O-Ring, Dash 225, PK2
Mfr # ZUSAV60225
Zoro # G1666596
product price: $8.69
/pk 2, $4.35/ea
$8.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 225
- System of Measurement Inch
- Cross Section Shape Round
- Material Viton
- O-Ring Material Viton
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSAV60225
- Zoro # G1666596
- UPC # 193005287344
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 1-7/8" |
Actual Inside Dia. | 1.859" |
Nominal Outside Dia. | 2-1/8" |
Actual Outside Dia. | 2.137" |
Nominal Width | 1/8 in |
Actual Width | 0.139 in |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Viton, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 1 7/8 in, Nominal Width 1/8 in, Actual Inside Dia. 1.8 in, Actual Width 0.139 in, Dash Number 225, Color White, Durometer 60 Shore A, Meets/Exceeds FDA, Nominal Outside Dia. 2 1/8 in, Actual Outside Dia. 2.137 in, Temp. Range -15 Degrees to 400 Degrees F, FDA Approved Yes
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SARGENT 6275HF 6 Pin Key Blank with HF Keyway (6275HF)
- BALDWIN Estate Screws (1480.221.05105)
- AMERIMAX HOME PRODUCTS 4PK 5 ALU Roof Hanger (21030PK)
- MSI Veneto Sand 12 In. X 24 In. Glazed Porcelain Floor And Wall Tile, 8PK (ZOR-PT-0350)
- ZORO SELECT O-Ring, Buna N, Dash 164, 6-1/4, 6.443, PK10 (U38801.009.0625)
- ZORO SELECT Brown Viton O-Ring, Dash 361, PK2 (ZUSAVB75361)
- ZORO SELECT SoFt FDA Viton O-Ring, Dash 024, PK10 (ZUSAV60024)
- ZORO SELECT O-Ring, Viton, 24mm OD, PK10 (1RHW2)
- ZORO SELECT O-Ring, Buna N, 14mm OD, PK100 (1RJD3)
- ZORO SELECT Buna-N O-Ring, Dash 424, PK5 (ZUSAH70424)
- ZORO SELECT O-Ring, Buna N, Dash 202, 1/4, 0.512, PK25 (U38801.012.0025)
- Zoro Select Individual & Bulk O-Rings