Shop All Individual & Bulk O-Rings
Zoro Select
SoFt FDA Viton O-Ring, Dash 223, PK2
Mfr # ZUSAV60223
Zoro # G1666666
$7.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 223
- System of Measurement Inch
- Cross Section Shape Round
- Material Viton
- O-Ring Material Viton
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # ZUSAV60223
- Zoro # G1666666
- UPC # 193005287320
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 1-5/8" |
Actual Inside Dia. | 1.609" |
Nominal Outside Dia. | 1-7/8" |
Nominal Width | 1/8 in |
Actual Outside Dia. | 1.887" |
Actual Width | 0.139 in |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Viton, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 1 5/8 in, Nominal Width 1/8 in, Actual Inside Dia. 1.6 in, Actual Width 0.139 in, Dash Number 223, Color White, Durometer 60 Shore A, Meets/Exceeds FDA, Nominal Outside Dia. 1 7/8 in, Actual Outside Dia. 1.887 in, Temp. Range -15 Degrees to 400 Degrees F, FDA Approved Yes
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAG-MATE Magnetic Rubber Bumper 1-1/32"dia. 5/8 (B785W10006)
- ZORO SELECT Sash Window Lock, Steel, Black (50-603B)
- NATIONAL HARDWARE Screen Door Kit Black (N100-014)
- NATIONAL GUARD Door Threshold, 5 in. W, .110 in. Thck (8425-36)
- ZORO SELECT O-Ring, Dash 211, Viton, 0.13 In., PK25 (U38871.012.0081)
- ZORO SELECT O-Ring, Dash 328, FEP w/Sil Core, 0.21 In. (1WHJ3)
- ZORO SELECT O-Ring, Dash 230, Viton, 0.13 In., PK10 (U38871.012.0250)
- ZORO SELECT O-Ring, EPDM, Dash 342, 3-5/8, 4.02, PK25 (U38869.018.0362)
- ZORO SELECT O-Ring, Dash 112, Buna N, 0.1 In., PK100 (1RHD7)
- ZORO SELECT O-Ring, Dash 142, PTFE, 0.1 In., PK5 (1RGG7)
- DANCO 5/8 in. D X 7/16 in. D Rubber O-Ring (35726B)
- Zoro Select Individual & Bulk O-Rings