Shop All Individual & Bulk O-Rings
Zoro Select
SoFt FDA Viton O-Ring, Dash 126, PK5
Mfr # ZUSAV60126
Zoro # G1666639
product price: $9.29
/pk 5, $1.86/ea
$9.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 126
- System of Measurement Inch
- Cross Section Shape Round
- Material Viton
- O-Ring Material Viton
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSAV60126
- Zoro # G1666639
- UPC # 193005287092
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 1-3/8" |
Actual Inside Dia. | 1.362" |
Nominal Outside Dia. | 1-9/16" |
Actual Outside Dia. | 1.568" |
Nominal Width | 3/32 in |
Actual Width | 0.103 in |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Viton, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 1 3/8 in, Nominal Width 3/32 in, Actual Inside Dia. 1.3 in, Actual Width 0.103 in, Dash Number 126, Color White, Durometer 60 Shore A, Meets/Exceeds FDA, Nominal Outside Dia. 1 9/16 in, Actual Outside Dia. 1.568 in, Temp. Range -15 Degrees to 400 Degrees F, FDA Approved Yes
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Coat and Garment Hook, Brass, 1-1/8 In (4JH12)
- POWERAMP Gaskets, O-Ring (9391-0032)
- TRIMLITE 36" x 96" Primed 2-Panel Interior Shaker Slab Door (3080pri8402)
- HY-KO Keytag W/Split Ring Clear (KB142)
- ZORO SELECT SoFt FDA Viton O-Ring, Dash 028, PK10 (ZUSAV60028)
- ZORO SELECT O-Ring, Dash 008, Viton, 0.07 In., PK50 (1RGR3)
- ZORO SELECT Square Profile Viton O-Ring, Dash 210, PK10 (ZUSAVSQ70210)
- ZORO SELECT O-Ring, Viton, 2.0mm W, PK25 (M38871.020.0140)
- ZORO SELECT O-Ring, Buna N, 1-15/16, 2.131, PK10 (U38801.009.0193)
- ZORO SELECT O-Ring, Dash 009, Buna N, 0.07 In., PK100 (U38805.006.0021)
- ZORO SELECT O-Ring, Dash 914, Viton, 0.11 In., PK25 (1WHP3)
- Zoro Select Individual & Bulk O-Rings