Shop All Individual & Bulk O-Rings
Zoro Select
SoFt FDA Viton O-Ring, Dash 029, PK10
Mfr # ZUSAV60029
Zoro # G1666185
product price: $12.45
/pk 10, $1.24/ea
$12.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 029
- System of Measurement Inch
- Cross Section Shape Round
- Material Viton
- O-Ring Material Viton
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSAV60029
- Zoro # G1666185
- UPC # 193005286842
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 1-1/2" |
Actual Inside Dia. | 1.489" |
Nominal Outside Dia. | 1-5/8" |
Actual Outside Dia. | 1.629" |
Nominal Width | 1/16 in |
Actual Width | 0.07 in |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Viton, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 1 1/2 in, Nominal Width 1/16 in, Actual Inside Dia. 1.4 in, Actual Width 0.07 in, Dash Number 029, Color White, Durometer 60 Shore A, Meets/Exceeds FDA, Nominal Outside Dia. 1 5/8 in, Actual Outside Dia. 1.629 in, Temp. Range -15 Degrees to 400 Degrees F, FDA Approved Yes
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE 3-1/2 in. Bright Brass Plated Backplate 2 Pack (U 9524)
- BANSBACH EASYLIFT Shock Absorber, 924 lb., M27x1.5,117.5mm L (FK-2725L-S)
- GLYNN JOHNSON Overhead Holders and Stops (904S-SP313)
- HARDWARE RESOURCES Self-Adjusting Rear Bracket for 303FU & 303-50/100/150 Series Slides (303FU3)
- ZORO SELECT O-Ring, Dash 364, Viton, 0.21 In., PK2 (U38871.018.0675)
- ZORO SELECT O-Ring, Dash 336, Viton, 0.21 In., PK5 (U38871.018.0287)
- ZORO SELECT O-Ring, Dash 013, Buna N, 0.07 In., PK100 (U38805.006.0043)
- ZORO SELECT O-Ring, Dash 244, Viton, 0.13 In., PK5 (U38871.012.0425)
- ZORO SELECT O-Ring, Dash 901, Buna N, 0.05 In., PK25 (1CRV3)
- ZORO SELECT O-Ring, Buna N, 39mm OD, PK25 (1CUZ6)
- ZORO SELECT O-Ring, Dash 033, Viton, 0.07 In., PK25 (U38871.006.0200)
- Zoro Select Individual & Bulk O-Rings