Shop All Individual & Bulk O-Rings
Zoro Select
SoFt FDA Viton O-Ring, Dash 024, PK10
Mfr # ZUSAV60024
Zoro # G1666316
product price: $9.89
/pk 10, $0.99/ea
$9.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 024
- System of Measurement Inch
- Cross Section Shape Round
- Material Viton
- O-Ring Material Viton
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSAV60024
- Zoro # G1666316
- UPC # 193005286798
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 1-1/8" |
Actual Inside Dia. | 1.114" |
Nominal Outside Dia. | 1-1/4" |
Actual Width | 0.07 in |
Actual Outside Dia. | 1.254" |
Nominal Width | 1/16 in |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Viton, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 1 1/8 in, Nominal Width 1/16 in, Actual Inside Dia. 1.1 in, Actual Width 0.07 in, Dash Number 024, Color White, Durometer 60 Shore A, Meets/Exceeds FDA, Nominal Outside Dia. 1 1/4 in, Actual Outside Dia. 1.254 in, Temp. Range -15 Degrees to 400 Degrees F, FDA Approved Yes
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Dash 017, Viton ETP, 0.07 In., PK5 (3CRT8)
- ZORO SELECT Hole Plug, Hole D 2 In, Wh, PK25 (1ELY3)
- ZORO SELECT Rod Seal, 2 ID x 2 1/2 OD, 1/4 W x 3/8 H (2HZK1)
- SCHLAGE Grade 1 Bath/Bedroom Privacy Lock, Rhodes Lever, Non-Keyed, Satin Nickel Finish, Non-Handed (ND40S RHO 619)
- ZORO SELECT O-Ring, EPDM, Dash 112, 1/2, 0.693, PK50 (U38869.009.0050)
- ZORO SELECT O-Ring, Buna N, 2.5mm W, PK50 (M38801.025.0110)
- ZORO SELECT O-Ring, Buna N, Dash 049, 5, 5.129, PK2 (U38801.006.0500)
- ZORO SELECT O-Ring, Buna N, 2.5mm W, PK50 (M38801.025.0070)
- ZORO SELECT O-Ring, Buna N, 22mm OD, PK25 (1CUY4)
- ZORO SELECT O-Ring, Dash 119, Buna N, 0.1 In., PK25 (5JJZ7)
- STERLING SEAL & SUPPLY 357 Buna/NBR Nitrile O-Ring 70A Shore Black, -50 Pack (ORBN70A357X50)
- Zoro Select Individual & Bulk O-Rings