Shop All Individual & Bulk O-Rings
Zoro Select
SoFt FDA Viton O-Ring, Dash 021, PK10
Mfr # ZUSAV60021
Zoro # G1666106
product price: $9.29
/pk 10, $0.93/ea
$9.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 021
- System of Measurement Inch
- Material Viton
- Cross Section Shape Round
- O-Ring Material Viton
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSAV60021
- Zoro # G1666106
- UPC # 193005286767
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 15/16" |
Actual Inside Dia. | 0.926" |
Nominal Outside Dia. | 1-1/16" |
Actual Outside Dia. | 1.066" |
Nominal Width | 1/16 in |
Actual Width | 0.07 in |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Viton, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 15/16 in, Nominal Width 1/16 in, Actual Inside Dia. 0.9 in, Actual Width 0.07 in, Dash Number 021, Color White, Durometer 60 Shore A, Meets/Exceeds FDA, Nominal Outside Dia. 1 1/16 in, Actual Outside Dia. 1.066 in, Temp. Range -15 Degrees to 400 Degrees F, FDA Approved Yes
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARDWARE RESOURCES Bright Nickel Heavy Duty 3-Knuckle 270 Degree 3/4"x3/4"Hinge 19 mmx19 mm (9975BN)
- SPEC Compression Spring Metric, PK3 (D13360)
- VON DUPRIN Mullion Retrofit Key Kit, Aluminum (KR54 SP28)
- ILCO Ilco: Key Blanks, 1011P-RU4 RUSS. (DL 11P T 55P (ILCO-1011P-RU4)
- ZORO SELECT O-Ring, Buna N, Dash 113, 9/16, 0.755, PK50 (U38805.009.0056)
- ZORO SELECT O-Ring, Dash 455, Buna N, 0.27 In., PK2 (U38801.025.1300)
- ZORO SELECT O-Ring, Dash 909, Buna N, 0.09 In., PK25 (1CRW2)
- ZORO SELECT O-Ring, Dash 109, Viton, 0.1 in., PK500 (109FB7)
- ZORO SELECT Buna-N O-Ring, Dash 404, PK5 (ZUSAH70404)
- ZORO SELECT Square Profile Viton O-Ring, Dash 016, PK10 (ZUSAVSQ70016)
- ZORO SELECT O-Ring, Viton, 56mm OD, PK10 (1RHY8)
- Zoro Select Individual & Bulk O-Rings