Shop All Individual & Bulk O-Rings
Zoro Select
SoFt Buna-N O-Ring, Dash 332, PK5
Mfr # ZUSAH50332
Zoro # G1648396
product price: $6.69
/pk 5, $1.34/ea
$6.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 332
- System of Measurement Inch
- Cross Section Shape Round
- Material Buna-N
- O-Ring Material Buna-N
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSAH50332
- Zoro # G1648396
- UPC # 193005216085
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 2-3/8" |
Actual Inside Dia. | 2.35" |
Nominal Outside Dia. | 2-3/4" |
Actual Width | 0.21 in |
Actual Outside Dia. | 2.77" |
Nominal Width | 3/16 in |
Details
Item | O-Ring |
Dash Number | 332 |
System of Measurement | Inch |
Cross Section Shape | Round |
Material | Buna-N |
O-Ring Material | Buna-N |
O-Ring Material Compatibility | Carbon Dioxide, Detergents, Diesel Oil, Ethanol, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Lubricating Oils (Petroleum), Methanol, Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water |
Durometer | 50A |
Color | Black |
Durometer (Hardness) Rating | Soft |
Application | Standard |
FDA Approved | No |
Temp. Range | -40° to 250° F |
Metal Detectable | No |
X-Ray Detectable | No |
Type | O-Ring |
Grade | Standard |
Properties | Resistant to Oils, Resistant to Water |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 2 3/8 in, Nominal Width 3/16 in, Actual Inside Dia. 2.3 in, Actual Width 0.21 in, Dash Number 332, Color Black, Durometer 50 Shore A, Nominal Outside Dia. 2 3/4 in, Actual Outside Dia. 2.77 in, Temp. Range -40 Degrees to 250 Degrees F, FDA Approved No, Properties Resistant to Oils, Resistant to Water
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMSTRONG WORLD INDUSTRIES Shasta Ceiling Tile, 24 in W x 48 in L, Square Lay-In, 15/16 in Grid Size, 16 PK (2906)
- BLUM 110 Degree Soft-closing Doweled Half Overlay Hinge (71B3680)
- DON-JO 25-1/2" Heavy Duty Crash Chain (HDCC2512626)
- SURE-LOC HARDWARE Sure-Loc Hardware Levanto Dummy Rosette, Satin Brass, Knurled Grip in Nickel (LV100 SB GRIP-KN NI)
- ZORO SELECT O-Ring, Dash 334, Buna N, 0.21 In., PK10 (1RHL5)
- ZORO SELECT Silicone O-Ring, 4mm Wide 38mm ID, PK10 (ZUSAS70FDA4X38)
- ZORO SELECT O-Ring, Dash 331, Buna N, 0.21 In., PK50 (U38801.018.0225)
- ZORO SELECT O-Ring, EPDM, Dash 1, 1/32, 0.109, PK100 (U38869.003.0003)
- ZORO SELECT O-Ring, Dash 220, PU, 0.13 In., PK5 (1WHC7)
- ZORO SELECT O-Ring, Dash 127, PTFE, 0.1 In., PK5 (1RGF7)
- ZORO SELECT O-Ring, Dash 026, PTFE, 0.07 In., PK10 (1RGC4)
- Zoro Select Individual & Bulk O-Rings