Shop All Individual & Bulk O-Rings
Zoro Select
SoFt Buna-N O-Ring, Dash 228, PK10
Mfr # ZUSAH50228
Zoro # G1648143
product price: $7.35
/pk 10, $0.74/ea
$7.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 228
- System of Measurement Inch
- Cross Section Shape Round
- Material Buna-N
- O-Ring Material Buna-N
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSAH50228
- Zoro # G1648143
- UPC # 193005215880
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 2-1/4" |
Actual Inside Dia. | 2.234" |
Nominal Outside Dia. | 2-1/2" |
Nominal Width | 1/8 in |
Actual Outside Dia. | 2.512" |
Actual Width | 0.139 in |
Details
Item | O-Ring |
Dash Number | 228 |
System of Measurement | Inch |
Cross Section Shape | Round |
Material | Buna-N |
O-Ring Material | Buna-N |
O-Ring Material Compatibility | Carbon Dioxide, Detergents, Diesel Oil, Ethanol, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Lubricating Oils (Petroleum), Methanol, Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water |
Durometer | 50A |
Color | Black |
Application | Standard |
FDA Approved | No |
Metal Detectable | No |
Temp. Range | -40° to 250° F |
Durometer (Hardness) Rating | Soft |
X-Ray Detectable | No |
Type | O-Ring |
Grade | Standard |
Properties | Resistant to Oils, Resistant to Water |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 2 1/4 in, Nominal Width 1/8 in, Actual Inside Dia. 2.2 in, Actual Width 0.139 in, Dash Number 228, Color Black, Durometer 50 Shore A, Nominal Outside Dia. 2 1/2 in, Actual Outside Dia. 2.512 in, Temp. Range -40 Degrees to 250 Degrees F, FDA Approved No, Properties Resistant to Oils, Resistant to Water
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSI Oasis Blast 12 In. X 12 In. X 6 Mm Glass Mesh-Mounted Mosaic Tile, 15PK (ZOR-MD-0278)
- PRIME-LINE Door Rollers, 1-1/4 in., Precision Wheels, Stainless Steel Ball Bearings 2 Pack (D 2034)
- SPEC Extension Spring, Music Wire (E10001155000M)
- ZORO SELECT Bumper, Rubber, Black, 1/2"H x 1/2"W, PK.25 (2074-017)
- ZORO SELECT O-Ring, Dash 343, Buna N, 0.21 In., PK25 (U38801.018.0375)
- ZORO SELECT Polyurethane O-Ring, Dash 146 (ZUSAU70146)
- ZORO SELECT O-Ring, Viton, 20mm OD, PK25 (1RHT7)
- ZORO SELECT Buna-N O-Ring, 1mm Wide 1.5mm ID, PK50 (ZUSAH1X1.5)
- ZORO SELECT O-Ring, Dash 016, Silicone, 0.07 In., PK100 (U38883.006.0062)
- ZORO SELECT O-Ring, Buna N, Dash 156, 4-1/4, 4.443, PK2 (U38805.009.0425)
- ZORO SELECT O-Ring, Silicone, Dash 312, 5/8, 1.02, PK50 (U38883.018.0062)
- Zoro Select Individual & Bulk O-Rings