Shop All Individual & Bulk O-Rings
Zoro Select
SoFt Buna-N O-Ring, Dash 225, PK10
Mfr # ZUSAH50225
Zoro # G1648168
product price: $5.85
/pk 10, $0.59/ea
Sold in multiples of 2 for $11.70
$11.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 225
- System of Measurement Inch
- Cross Section Shape Round
- Material Buna-N
- O-Ring Material Buna-N
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSAH50225
- Zoro # G1648168
- UPC # 193005215859
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 1-7/8" |
Actual Inside Dia. | 1.859" |
Nominal Outside Dia. | 2-1/8" |
Actual Width | 0.139 in |
Nominal Width | 1/8 in |
Actual Outside Dia. | 2.137" |
Details
Item | O-Ring |
Dash Number | 225 |
System of Measurement | Inch |
Cross Section Shape | Round |
Material | Buna-N |
O-Ring Material | Buna-N |
Durometer | 50A |
Color | Black |
FDA Approved | No |
O-Ring Material Compatibility | Carbon Dioxide, Detergents, Diesel Oil, Ethanol, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Lubricating Oils (Petroleum), Methanol, Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water |
Metal Detectable | No |
Durometer (Hardness) Rating | Soft |
Temp. Range | -40° to 250° F |
Application | Standard |
X-Ray Detectable | No |
Properties | Resistant to Oils, Resistant to Water |
Grade | Standard |
Type | O-Ring |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 1 7/8 in, Nominal Width 1/8 in, Actual Inside Dia. 1.8 in, Actual Width 0.139 in, Dash Number 225, Color Black, Durometer 50 Shore A, Nominal Outside Dia. 2 1/8 in, Actual Outside Dia. 2.137 in, Temp. Range -40 Degrees to 250 Degrees F, FDA Approved No, Properties Resistant to Oils, Resistant to Water
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Purist 7" Drawer Pull (25499-BV)
- HARDWARE RESOURCES Heavy Duty 0 mm Cam Adjustable Zinc Die Cast Plate with Euro Screws 500 Series Euro Hinges (400.0P72.75)
- BRINKS Braided Steel Cable with Keyed Lock, 6' long with Looped Ends (675-65801)
- U BRANDS Magnetic Card Holders, 6 x 1, Black, PK10 (5159U00-30)
- ZORO SELECT O-Ring, Buna N, 3.0mm W, PK10 (M38801.030.0350)
- ZORO SELECT O-Ring, Dash 159, Viton, 0.1 In., PK2 (U38871.009.0500)
- ZORO SELECT Square Profile Viton O-Ring, Dash 222, PK5 (ZUSAVSQ70222)
- ZORO SELECT Internally Lubricated Buna-N O-Ring, Dash 014, PK25 (ZUSAH70LUB014)
- ZORO SELECT Square Profile Viton O-Ring, Dash 016, PK10 (ZUSAVSQ70016)
- ZORO SELECT O-Ring, Dash 221, Viton, 0.13 In., PK25 (U38871.012.0143)
- ZORO SELECT O-Ring, Dash 381, Viton, 0.21 In. (U38871.018.1200)
- Zoro Select Individual & Bulk O-Rings