Shop All Landscape Edging
Zoro Select
Sod Anchor Pin, Steel, 6 in. x 1 in., PK75
Mfr # 31NG31
Zoro # G0065530
product price: $9.85
/pk 75, $0.13/ea
$9.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Gray
- Size 6 in x 1 in
- For Use With Fabrics
- Thickness 11 ga
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 31NG31
- Zoro # G0065530
- UPC # 190735811016
- Country of Origin China
- Category Landscape Edging
Dimensions
Size | 6 in x 1 in |
Overall Width | 1 in |
Overall Length | 6 in |
Details
Item | Anchor Pin |
Material | Steel |
Color | Gray |
For Use With | Fabrics |
Thickness | 11 ga |
Accessory Type | Sod Anchor Pin |
Product Type | Anchor Pin |
Compatible Product Type | Fabrics |
Description
Anchor Pin, Product Type Anchor Pin, Overall Length 6 in, Overall Width 1 in, Material Steel, Color Gray, Thickness 11 ga, Compatible Product Type Fabrics, Package Quantity 75
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COGHLANS Silver Fire Starter 5.875 in. H X 3/8 in. W X 3 in. L (7870)
- RESCUE Attractant Why Trap (WHYTA-DB6)
- JACKS IMPORTS Racing Bat with Curved Flapper 30" RE-WH-BK (659-BK)
- BEST Spring Hinge, Steel, 125.0 lb. Load Cap. (2060R45X45SPRINGDOORHINGE32DST)
- ZORO SELECT Paver and Landscape Edging, 160 ft., Black (3100-20-8)
- ZORO SELECT 10" Steel Anchor Spike, Silver, PK45 (1989S-45C)
- ZORO SELECT Paver Edging, 60 ft., Black, Plastic (1262-60C)
- ZORO SELECT Biodegradable Staple, 4 In, PK1000 (BIO-DSTAKE4)
- ZORO SELECT Paver/Landscape Edging, 80 In, Black, PK32 (BAR6732)
- ZORO SELECT Composite Landscape Spike, 8 In., PK8 (BARSPKE08-C-HDP)
- EMSCO GROUP 10ft Choppers Elegant Edging, Hammer-In Wrought Iron-Look Lawn Edging (3010-1)
- Zoro Select Landscaping Materials