Shop All Black Pipe Fittings
Zoro Select
Socket x Socket x Socket x Socket Cast Iron Double Wye
Mfr # 221540
Zoro # G500722423
product price: $65.29
/ea
$65.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Cast Iron
- Specific Fitting Shape Reducing Wye
- Standards ASTM A888
- Max. Steam Pressure 0
- Pipe Fitting Connection Type Socket x Socket x Socket x Socket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 221540
- Zoro # G500722423
- UPC # 810074081214
- Country of Origin Multiple
- Category Black Pipe Fittings
Dimensions
Fitting Side A Nominal Pipe Size | 3 in |
Fitting Side B Outside Diameter | 3 3/8 in |
Fitting Pipe Size | 3 in x 3 in x 2 in x 2 in |
Fitting Side A Outside Diameter | 3 3/8 in |
Fitting Side D Outside Diameter | 2 3/8 in |
Fitting Side B Nominal Pipe Size | 3 in |
Bend Nominal Dimensions | 5 5/16 x 5 5/16 x 1 1/2 x 5 1/8 |
Overall Length | 6 5/8 in |
Fitting Side D Nominal Pipe Size | 2 in |
Fitting Side C Outside Diameter | 2 3/8 in |
Pipe Size | 2 in, 3 in |
Fitting Side C Nominal Pipe Size | 2 in |
Description
Reducing Wye, Cast Iron, Black Asphalt, Gray Cast Iron, Class 0 psi, 3 in, Female, Socket, 3 3/8 in, 3 in, Female, Socket, 3 3/8 in, 2 in, Female, Socket, 2 3/8 in, 2 in, Female, Socket, 2 3/8 in, 0 psi Maximum Operating Pressure
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANI-LAV Sensor Faucet, Battery Powered (ESB2RL)
- SLOAN Flex Tube Diaphragm Kit, 0.25 GPF (EBV1025A)
- LASCO FITTINGS Adapter, 8 in, Schedule 40, White, 160PSI (436080)
- EAGO EAGO R-108LID Replacement Ceramic Toilet Lid for TB108 (R-108LID)
- ZORO SELECT 1-1/4" Malleable Iron Coupling (4316000360)
- ZORO SELECT 3/4" Male NPT Steel Magnetic Hex Recessed Head Plug Class 150 (5054121)
- ZORO SELECT 4" x 2" Female NPT x Female NPT Malleable Iron Reducer Class 150 (2WU72)
- ZORO SELECT 1-1/4" x 1-1/4" x 1" Female NPT x Female NPT x Female NPT Malleable Iron Reducing Tee Class 150 (5P499)
- ZORO SELECT 2" x 1-1/4" Male NPT x Female NPT Malleable Iron Hex Bushing Class 150 (521-986HC)
- ZORO SELECT Flange, Steel, Slip-On, 8 in Pipe Size (BULK-PF-520)
- SMITH-COOPER 5" x 4" Hex Bushing (4316000824)
- Zoro Select Fittings