Shop All Black Pipe Fittings
Zoro Select
Female Socket, Cast Iron Double Combination Wye and 1/8 Bend
Mfr # 221806
Zoro # G400722097
Free Shipping & Returns
$99.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Cast Iron
- Specific Fitting Shape Double Combination Wye
- Fitting Connection Type Female Socket
- Standards ASTM A888
- Pipe Fitting Connection Type Socket x Socket x Socket x Socket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 221806
- Zoro # G400722097
- UPC # 810074081610
- Country of Origin Multiple
- Category Black Pipe Fittings
Dimensions
Pipe Size (Fittings) | 3" |
Fitting Side B Nominal Pipe Size | 3 in |
Fitting Side D Outside Diameter | 3 3/8 in |
Fitting Side D Nominal Pipe Size | 3 in |
Fitting Side A Outside Diameter | 3 3/8 in |
Fitting Side A Nominal Pipe Size | 3 in |
Overall Length | 8 9/16 in |
Fitting Side C Nominal Pipe Size | 3 in |
Fitting Side C Outside Diameter | 3 3/8 in |
Bend Nominal Dimensions | 8 x 8 x 2 1/4 x 5 3/4 |
Fitting Side B Outside Diameter | 3 3/8 in |
Description
Double Combination Wye, Cast Iron, Black Asphalt, Gray Cast Iron, Class 0 psi, 3 in, Female, Socket, 3 3/8 in, 3 in, Female, Socket, 3 3/8 in, 3 in, Female, Socket, 3 3/8 in, 3 in, Female, Socket, 3 3/8 in, 0 psi Maximum Operating Pressure
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Purist 24 Towel Bar (14436-2MB)
- B & K GRATE ATRIUM 3"" GREEN (70)
- GRUVLOK End Cap, Ductile Iron, 2 in, Grooved (0390131969)
- VIEGA Viega ProPress tee, 2" x 2" x 1" (94772)
- ZORO SELECT NPSC, Steel Merchant Coupling, Class 150 (71104)
- ZORO SELECT Flanged x Blind, Steel Pipe Flange (BULK-PF-552)
- ZORO SELECT Flanged x FNPT, Steel Pipe Flange (BULK-PF-415)
- ZORO SELECT FNPT, Malleable Iron Reducing Tee, Class 150 (0810051409)
- ZORO SELECT Flanged, Black Steel Blind Flange, Class 150 (FLCS1RFBL212)
- ZORO SELECT Socket Weld, Black Forged Steel 90 Degree Elbow (1MNL9)
- B & K TEE 3/8"" BLACK IRON (520-602HN)
- Zoro Select Black Pipe Fittings