Shop All Black Pipe Fittings
Zoro Select
Female Socket, Cast Iron Wye
Mfr # 221312
Zoro # G100722335
product price: $27.99
/ea
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Cast Iron
- Specific Fitting Shape Wye -Socket x Socket x Socket
- Fitting Connection Type Female Socket
- Standards ASTM A888
- Pipe Size (Fittings) 1-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 221312
- Zoro # G100722335
- UPC # 810074080927
- Country of Origin Multiple
- Category Black Pipe Fittings
Dimensions
Pipe Size (Fittings) | 1-1/2" |
Fitting Side C Outside Diameter | 1 15/16 in |
Fitting Side C Nominal Pipe Size | 1 1/2 in |
Overall Length | 6 in |
Fitting Side A Nominal Pipe Size | 1 1/2 in |
Fitting Side B Nominal Pipe Size | 1 1/2 in |
Bend Nominal Dimensions | 4 x 2 x 4 |
Fitting Side B Outside Diameter | 1 15/16 in |
Fitting Side A Outside Diameter | 1 15/16 in |
Description
Wye -Socket x Socket x Socket, Cast Iron, Black Asphalt, Gray Cast Iron, Class 0 psi, 1 1/2 in, Female, Socket, 1 15/16 in, 1 1/2 in, Female, Socket, 1 15/16 in, 1 1/2 in, Female, Socket, 1 15/16 in, 0 psi Maximum Operating Pressure
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT CADDY EZ-Riser Cushioned Pipe Clamp, Pipe Size 3-1/2 In (454016)
- JAMES MARTIN VANITIES Portland 60in Single Vanity Whitewashed Walnut w/ 3 CM Ethereal Noctis Quartz Top (620-V60S-WW-3ENC)
- ROHL Exposed Wall Mount Thermostatic Shower With Diverter (C72-APC)
- DANCO Stem Faucet Repair Kit for Delta Delex/Peerless (24134)
- ZORO SELECT FNPT, Malleable Iron Reducing Tee (783Y67)
- ZORO SELECT Malleable Iron 90 Degree Street Elbow, 1/2 in x 1/2 Fitting Pipe Size, Female NPT x Male NPT, 1 Pack (5P460)
- ZORO SELECT Flanged x Weld Neck, Steel Pipe Flange (BULK-PF-422)
- ZORO SELECT Flanged x FNPT, Malleable Iron Floor Flange, Class 150 (5P598)
- ZORO SELECT Female Socket, Cast Iron Sanitary Tap Cross (222028)
- ZORO SELECT Black Nipple, Welded, 1/2x1 1/2 (793MV5)
- ZORO SELECT Black Nipple, Welded, 3/4x8 (793MY1)
- Zoro Select Black Pipe Fittings