Shop All Black Pipe Fittings
Zoro Select
Socket x Socket x Socket Cast Iron Sanitary Tap Tee
Mfr # ZFB221212
Zoro # G800722451
original price:
$50.80
8% off
$46.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Cast Iron
- Specific Fitting Shape Sanitary Tee
- Standards ASTM A888
- Max. Steam Pressure 0
- Pipe Fitting Connection Type Socket x Socket x Socket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # ZFB221212
- Zoro # G800722451
- UPC # 810074085434
- Country of Origin Multiple
- Category Black Pipe Fittings
Dimensions
Fitting Side C Outside Diameter | 2 3/8 in |
Fitting Pipe Size | 2 in x 1 1/4 in x 2 in |
Fitting Side B Outside Diameter | 2 1/2 in |
Overall Length | 5 11/16 in |
Bend Nominal Dimensions | 3 1/4 x 2 13/16 x 2 7/16 |
Fitting Side B Nominal Pipe Size | 1 1/4 in |
Fitting Side A Outside Diameter | 2 3/8 in |
Pipe Size | 1 1/4 in, 2 in |
Fitting Side C Nominal Pipe Size | 2 in |
Fitting Side A Nominal Pipe Size | 2 in |
Description
Sanitary Tee, Cast Iron, Epoxy Coated, Green Cast Iron, Class 0 psi, 2 in, Female, Socket, 2 3/8 in, 1 1/4 in, Female, Socket, 2 1/2 in, 2 in, Female, Socket, 2 3/8 in, 0 psi Maximum Operating Pressure
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Tank Accessory Pack (1111827)
- LEGEND VALVE 1/2" T-752 S.S. GLOBE VALVE (113-473)
- HOSE MASTER 3/4" Dia x 24" L SS Flexible Metal Hose (G075SMU240)
- JOHN GUEST Push-to-Connect Plug-In Elbow, 1/4 in Tube Size, Acetal, Black, 10 PK (PM220606E-PK10)
- ZORO SELECT Flange, Steel, Socket Weld, 2" Pipe Size (BULK-PF-526)
- ZORO SELECT Socket x Socket Cast Iron No-Hub Tap P-Trap (222582)
- ZORO SELECT Female NPT x Female NPT x Female NPT Malleable Iron Wye (783Y78)
- ZORO SELECT 2" Socket Socket Socket Black Forged Steel Tee Class 3000 (1MNR6)
- ZORO SELECT 2" Male NPT Black Forged Steel Hex Head Plug Class 3000 (1MNG1)
- ZORO SELECT 1/4" Female NPT x Female NPT Malleable Iron 90 Degree Elbow Class 150 (5P434)
- ZORO SELECT Nipple, For Air, 5/8 in I.D., Aluminum (ZUSA-PF-5652)
- Zoro Select Black Pipe Fittings