Shop All Black Pipe Fittings
Zoro Select
Female Socket, Cast Iron 1/4 Bend
Mfr # 220198
Zoro # G300722050
product price: $97.35
/ea
Free Shipping & Returns
$97.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Cast Iron
- Specific Fitting Shape 90 Degrees Elbow
- Fitting Connection Type Female Socket
- Standards ASTM A888
- Pipe Fitting Connection Type Socket x Socket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 220198
- Zoro # G300722050
- UPC # 810074080125
- Country of Origin Multiple
- Category Black Pipe Fittings
Dimensions
Pipe Size (Fittings) | 6" |
Overall Length | 10 in |
Bend Nominal Dimensions | 7 X 7 |
Fitting Side B Nominal Pipe Size | 6 in |
Fitting Side A Nominal Pipe Size | 6 in |
Fitting Side B Outside Diameter | 6 5/16 in |
Fitting Side A Outside Diameter | 6 5/16 in |
Description
90 Degrees Elbow, Cast Iron, Black Asphalt, Gray Cast Iron, Class 0 psi, 6 in, Female, Socket, 6 5/16 in, 6 in, Female, Socket, 6 5/16 in, 0 psi Maximum Operating Pressure
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS Seal For Mansfield 210 & 211 (T02065L)
- ZORO SELECT Low Lead Brass Male Elbow, 1/4" Pipe Size (706230-04)
- ZORO SELECT Shower Curtain Rings, Hinge Closure, 2-11/16 in W, 1-3/4 in H, Steel, Nickel Plated, Silver, 24 PK (15105)
- GREEN TURTLE Dilution Tank, Under Bench, 1 gal. (Z9A-PHIX)
- ZORO SELECT NPT, Black Forged Steel Bushing, Class 3000 (1MNK4)
- ZORO SELECT Female Socket, Cast Iron Wye (221330)
- ZORO SELECT FNPT, Black Forged Steel 45 Degree Elbow, Class 3000 (1MMW9)
- ZORO SELECT Female Socket, Cast Iron Short Increaser Reducer (222140)
- ZORO SELECT FNPT, Malleable Iron Reducer, Class 300 (1XKT3)
- ZORO SELECT FNPT, Malleable Iron Reducing Coupling, Class 300 (4316001420)
- ZORO SELECT Female BSPT, Malleable Iron Black Coated Malleable Iron Pipe Fitting (793FD0)
- Zoro Select Fittings