Shop All Black Pipe Fittings
Zoro Select
Female Socket, Cast Iron 1/4 Bend
Mfr # 220192
Zoro # G800722031
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Cast Iron
- Specific Fitting Shape 90 Degrees Elbow
- Fitting Connection Type Female Socket
- Standards ASTM A888
- Max. Steam Pressure 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 220192
- Zoro # G800722031
- UPC # 810074080095
- Country of Origin Multiple
- Category Black Pipe Fittings
Dimensions
Pipe Size (Fittings) | 3" |
Fitting Side B Nominal Pipe Size | 3 in |
Fitting Side A Nominal Pipe Size | 3 in |
Bend Nominal Dimensions | 5 X 5 |
Overall Length | 6 1/2 in |
Fitting Side B Outside Diameter | 3 3/8 in |
Fitting Side A Outside Diameter | 3 3/8 in |
Description
90 Degrees Elbow, Cast Iron, Black Asphalt, Gray Cast Iron, Class 0 psi, 3 in, Female, Socket, 3 3/8 in, 3 in, Female, Socket, 3 3/8 in, 0 psi Maximum Operating Pressure
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON 2-3 in TANK VENT VLV VLV (TVPC200-300)
- LEGRIS Push-to-Connect, Threaded Elbow, 5/32 in or 4mm Tube Size, Nylon, Black, 10 PK (3109 04 11)
- ZORO SELECT Float Valve, Bronze, FNPT, 100 psi, 1-1/2" (GHL150-GR)
- NIBCO 5/16" NOM C Copper Rolled Tube Stop Coupling (U600RS 5/16)
- ZORO SELECT FNPT, Malleable Iron Cross, Class 150 (6KJ37)
- ZORO SELECT MNPT, Steel Magnetic Hex Recessed Head Plug, Class 150 (5064041)
- ZORO SELECT FNPT, Malleable Iron Union, Class 300 (1LCA3)
- ZORO SELECT FNPT, Malleable Iron Reducer, Class 300 (1XKT3)
- ZORO SELECT Reducing Elbow, 90 Deg, Iron, 1/2x1/4 in. (783YE4)
- ZORO SELECT Female Socket, Cast Iron Short Increaser Reducer (222139)
- ANVIL FNPT, Cast Iron Reducing Tee, Class 125 (0300043403)
- Zoro Select Black Pipe Fittings