Shop All Carbon Steel Pipe Fittings
Zoro Select
Socket Weld Raise Face, Carbn Stl, 740 psi
Mfr # 362-030-000
Zoro # G7888657
product price: $75.99
/ea
Free Shipping & Returns
$75.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Carbon Steel
- Specific Fitting Shape Raised Face Flange
- Fitting Schedule/Class Class Extra Strong 300
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Flange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 362-030-000
- Zoro # G7888657
- Country of Origin Multiple
- Category Carbon Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3" |
Pipe Size (Fittings) | 3" |
Nominal Pipe Size | 3 in |
Overall Length | 1 5/8 in |
Description
Socket Weld Flange, Raised Face, 3 in Nominal Pipe Size, Flanged x Socket Weld, 1 5/8 in Overall Length, Carbon Steel, Class Class 300 XS, 740 psi Maximum Operating Pressure, -20 Degrees to 100 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFECT PUTTY Sink Strainer, Oil Rubbed Bronze, 4-1/2" L (59-3104)
- PRO-FLEX Pro-Flex Brass Fem Fitting 1/2 (PFFN-1212)
- SPEAKMAN Repair Part Diverter Valve Trim Repair Group CPT-1400-P (RPG10-0100-PC)
- EVERFLOW FIP Gas Ball Valve, Brass 1-1/2" (300T112)
- ZORO SELECT Carbon Steel 150 Slip-On Pipe Flange, 4" Pipe Size (BULK-PF-166)
- ZORO SELECT Slip On Raise Face, Carbon Steel, 285 psi (110-060-000)
- ZORO SELECT Carbon Steel 150 Slip-On Pipe Flange, 1" Pipe Size (BULK-PF-161)
- ZORO SELECT Concentric Reducer, Carbon Steel, 3422 psi (091-020-010)
- ZORO SELECT Lap Joint, Carbon Steel, 740 psi (351-010-000)
- ZORO SELECT Reducing Tee, Carbon Steel, 3178 psi (053-030-020)
- PARKER Street Tee, Carbon Steel, 3/8 In, FNPT (6-6-6 ST-S)
- Zoro Select Fittings