Shop All Carbon Steel Pipe Fittings
Zoro Select
Socket Weld Raise Face, Carbn Stl, 740 psi
Mfr # 360-040-000
Zoro # G8076914
product price: $120.99
/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Carbon Steel
- Specific Fitting Shape Raised Face Flange
- Fitting Schedule/Class Class 300
- Basic Pipe Fitting Material Metal
- Pipe Size - Pipe Fitting 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 360-040-000
- Zoro # G8076914
- Country of Origin Multiple
- Category Carbon Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 4" |
Pipe Size (Fittings) | 4" |
Overall Length | 1 13/16 in |
Nominal Pipe Size | 4 in |
Description
Socket Weld Flange, Raised Face, 4 in Nominal Pipe Size, Flanged x Socket Weld, 1 13/16 in Overall Length, Carbon Steel, Class Class 300, 740 psi Maximum Operating Pressure, -20 Degrees to 100 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE VALVE Gate Valve, Class 125, 3 In., Flange (2882-M26 3)
- PARKER Hex Head Plug, Brass, 1/2" Pipe Size, MNPT (218P-8)
- MERIT BRASS 1 In. Lead Free Brass Union - FNPT - 125 PSI - Import (XNL187-16)
- JONES STEPHENS Drain Base, 4-1/2" NB Strainer, PVC, 4" (D60140)
- ZORO SELECT Carbon Steel 150 Slip-On Pipe Flange, 4" Pipe Size (BULK-PF-166)
- ZORO SELECT Reducing Tee, Carbon Steel, 1895 psi (052-040-010)
- ZORO SELECT Slip On Raise Face, Carbon Steel, 740 psi (310-080-000)
- ZORO SELECT Coupling, 1/2 in., FNPT x FSW (1003006001)
- ZORO SELECT Carbon Steel 150 Blind Cap Pipe Flange, 4" Pipe Size (BULK-PF-214)
- ZORO SELECT Socket Weld Raise Face, Carbn Stl, 740 psi (360-022-000)
- PARKER Reducer, 3/4 x 1/2 In, BSPP (RI3/4EDX1/2CF)
- Zoro Select Carbon Steel Pipe Fittings