Shop All Carbon Steel Pipe Fittings
Zoro Select
Socket Weld Raise Face, Carbn Stl, 740 psi
Mfr # 360-022-000
Zoro # G8247075
product price: $56.99
/ea
$56.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Carbon Steel
- Specific Fitting Shape Raised Face Flange
- Fitting Schedule/Class Class 300
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Flange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 360-022-000
- Zoro # G8247075
- Country of Origin Multiple
- Category Carbon Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 2-1/2" |
Pipe Size (Fittings) | 2-1/2" |
Overall Length | 1 7/16 in |
Nominal Pipe Size | 2 1/2 in |
Description
Socket Weld Flange, Raised Face, 2 1/2 in Nominal Pipe Size, Flanged x Socket Weld, 1 7/16 in Overall Length, Carbon Steel, Class Class 300, 740 psi Maximum Operating Pressure, -20 Degrees to 100 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BK RESOURCES 8"O.C. Workforce C/C Splash Mount PreRinse W/ Add-A-Faucet (BKF-VSMPR-WB-AF8-G)
- ZORO SELECT Carbon Steel 150 Butt Weld Pipe Flange, 3" Pipe Size (BULK-PF-181)
- DYNAQUIP CONTROLS 3" FNPT Brass Electronic Ball Valve 2-Way (EHH2AATE01)
- ZORO SELECT Flexible Metal Hose, 1 in. dia, 36in.L (16PL-CA11-0360-11C-38C)
- ZORO SELECT Concentric Reducer, Carbon Steel, 3422 psi (091-020-012)
- ZORO SELECT Eccentric Reducer, Carbon Steel, 2374 psi (093-060-030)
- ZORO SELECT Carbon Steel 150 Blind Cap Pipe Flange, 2" Pipe Size (BULK-PF-212)
- ZORO SELECT Carbon Steel 150 Blind Cap Pipe Flange, 1" Pipe Size (BULK-PF-209)
- ZORO SELECT Long Radius Elbow, Carbon Steel, 2360 psi (010-020-000)
- ZORO SELECT Elbow, 90 Deg, Carbon Steel, 150, MNPT, PK5 (5RLG4)
- VIEGA Reducer, Carbon Steel, P1:1, P2:3/4, PK5, Basic Pipe Fitting Material: Metal (25941)
- Zoro Select Fittings