Shop All Carbon Steel Pipe Fittings
Zoro Select
Socket Weld Raise Face, Carbn Stl, 285 psi
Mfr # 162-060-000
Zoro # G7938551
product price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Carbon Steel
- Specific Fitting Shape Raised Face Flange
- Basic Pipe Fitting Material Metal
- Fitting Schedule/Class Class Extra Strong 150
- Pipe Size - Pipe Fitting 6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 162-060-000
- Zoro # G7938551
- Country of Origin Multiple
- Category Carbon Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 6" |
Pipe Size (Fittings) | 6" |
Overall Length | 1 1/2 in |
Nominal Pipe Size | 6 in |
Description
Socket Weld Flange, Raised Face, 6 in Nominal Pipe Size, Flanged x Socket Weld, 1 1/2 in Overall Length, Carbon Steel, Class Class 150 XS, 285 psi Maximum Operating Pressure, -20 Degrees to 100 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASCO Rebuild Kit For 8353 (276887)
- APOLLO VALVES Manual 2-Way Ball Valve, Press, Brass (77W10401A)
- ZORO SELECT 2" x 1-1/2" Socket Weld SS Reducing Coupling (4307004866)
- BANJO Poly T Strainer Bowl (LST150-B)
- ZORO SELECT Carbon Steel 150 Butt Weld Pipe Flange, 3" Pipe Size (BULK-PF-181)
- ZORO SELECT High Pressure Hex Nipple 1/4X1/8", PK10 (5RLA2)
- ZORO SELECT Steel Adaptor 3/8X1/4 In, 150, PK5 (5RLC3)
- ZORO SELECT Concentric Reducer, Carbon Steel, 1506 psi (090-060-030)
- ZORO SELECT Long Radius Elbow, Carbon Steel, 3422 psi (021-020-000)
- ZORO SELECT Short Radius Elbow, Carbon Steel, 2360 psi (012-020-000)
- PARKER Reducing Adapter, Steel, 1/2 x 1/4 in (8-1/4 F5OF-S)
- Zoro Select Fittings