Shop All Carbon Steel Pipe Fittings
Zoro Select
Socket Weld Raise Face, Carbn Stl, 285 psi
Mfr # 162-040-000
Zoro # G7959436
product price: $60.85
/ea
$60.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Carbon Steel
- Specific Fitting Shape Raised Face Flange
- Fitting Schedule/Class Class Extra Strong 150
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Flange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 162-040-000
- Zoro # G7959436
- Country of Origin Multiple
- Category Carbon Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 4" |
Pipe Size (Fittings) | 4" |
Overall Length | 1 1/4 in |
Nominal Pipe Size | 4 in |
Description
Socket Weld Flange, Raised Face, 4 in Nominal Pipe Size, Flanged x Socket Weld, 1 1/4 in Overall Length, Carbon Steel, Class Class 150 XS, 285 psi Maximum Operating Pressure, -20 Degrees to 100 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Canister Flush Valve Kit (RGP1069722)
- MOEN Tub/Shower Drain Covers Wrought Iron (102763WR)
- HONEYWELL Mp953C1026 Valve Actuator (MP953C1026)
- OLYMPIA FAUCETS Single Handle Spring Pull-Down Kitchen Faucet, Compression Hose, Chrm, Number of Holes: 1 or 3 (K-5015)
- ZORO SELECT Adapter, 2 in. x 3/4 in., MSW x FNPT (3963009301)
- ZORO SELECT Slip On Raise Face, Carbon Steel, 285 psi (110-030-000)
- ZORO SELECT Carbon Steel 150 Blind Cap Pipe Flange, 6" Pipe Size (BULK-PF-216)
- ZORO SELECT Slip On Raise Face, Carbon Steel, 285 psi (110-040-000)
- ZORO SELECT Eccentric Reducer, Carbon Steel, 1506 psi (092-060-040)
- ZORO SELECT Carbon Steel 150 Socket Weld Pipe Flange, 1-1/2" Pipe Size (BULK-PF-195)
- DIXON Long Pipe, Nipple Grooved x NPT, 2" (A712)
- Zoro Select Carbon Steel Pipe Fittings