Shop All Carbon Steel Pipe Fittings
Zoro Select
Socket Weld Raise Face, Carbn Stl, 285 psi
Mfr # 162-020-000
Zoro # G8198592
$35.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Carbon Steel
- Specific Fitting Shape Raised Face Flange
- Fitting Schedule/Class Class Extra Strong 150
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Flange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 162-020-000
- Zoro # G8198592
- Country of Origin Multiple
- Category Carbon Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 2" |
Pipe Size (Fittings) | 2" |
Nominal Pipe Size | 2 in |
Overall Length | 15/16 in |
Description
Socket Weld Flange, Raised Face, 2 in Nominal Pipe Size, Flanged x Socket Weld, 15/16 in Overall Length, Carbon Steel, Class Class 150 XS, 285 psi Maximum Operating Pressure, -20 Degrees to 100 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Complete Internal Parts Repair Kit (RK34-975XLC)
- STEEL & OBRIEN 1/2" x 1/4" Tri-Clamp End x Male Pipe Thread - 2" Long 316 (21MP-.50X.25-S-316)
- RUVATI Drain Cover for Kitchen Sink and Garbage Disposal Brushed Stainless Steel (RVA1035)
- FGI Foremost WS-1719 Vanity Top, 19 in OAL, 17 in OAW, Marble, Solid White (WS-1719)
- ZORO SELECT Threaded Raise Face, Carbon Steel, 285 psi (140-012-000)
- ZORO SELECT Concentric Reducer, Carbon Steel, 2459 psi (091-050-040)
- ZORO SELECT Coupling, Low Temp Steel, FNPT, 2in. (4000300771)
- ZORO SELECT Weldneck Raise Face, Carbon Steel, 285 psi (122-032-000)
- ZORO SELECT Hex Nipple 1/2In, PK10 (5RLA6)
- ZORO SELECT Tee, Carbon Steel, 150, 1/2-14, FNPT, PK5 (5RLK6)
- ZORO SELECT Threaded Outlet, Steel, FNPT, 1in. (200790350271)
- Zoro Select Fittings