Shop All Carbon Steel Pipe Fittings
Zoro Select
Socket Weld Raise Face, Carbn Stl, 285 psi
Mfr # 162-010-000
Zoro # G8015865
product price: $32.99
/ea
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Carbon Steel
- Specific Fitting Shape Socket Weld Raise Face
- Basic Pipe Fitting Material Metal
- Fitting Schedule/Class Class Extra Strong 150
- Pipe Size - Pipe Fitting 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 162-010-000
- Zoro # G8015865
- Country of Origin Multiple
- Category Carbon Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1" |
Pipe Size (Fittings) | 1" |
Overall Length | 5/8 in |
Nominal Pipe Size | 1 in |
Description
Socket Weld Flange, Raised Face, 1 in Nominal Pipe Size, Flanged x Socket Weld, 5/8 in Overall Length, Carbon Steel, Class Class 150 XS, 285 psi Maximum Operating Pressure, -20 Degrees to 100 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOSE MASTER 2" Dia x 18" L 316 SS Flexible Metal Hose (GZ200SMU180)
- ANVIL 1" x 3/8" FNPT Galvanized Reducer (0311087209)
- KECKLEY 3" Wafer Check Valve (3CW2R-36-36336)
- APOLLO VALVES 1/2" FNPT Bronze Ball Valve Inline (70LF-103-01)
- ZORO SELECT Short Radius Elbow, Carbon Steel, 2240 psi (012-030-000)
- ZORO SELECT Union, 1/2 in., NPT, Class 3000 (1000301771)
- ZORO SELECT Concentric Reducer, Carbon Steel, 2583 psi (090-022-012)
- ZORO SELECT Concentric Reducer, Carbon Steel, 1659 psi (090-050-040)
- ZORO SELECT Carbon Steel 150 Slip-On Pipe Flange, 4" Pipe Size (BULK-PF-166)
- ZORO SELECT Cap, Carbon Steel, 1506 psi (080-060-000)
- ZORO SELECT Carbon Steel 150 Threaded Pipe Flange, 1" Pipe Size (BULK-PF-273)
- Zoro Select Carbon Steel Pipe Fittings