Shop All Carbon Steel Pipe Fittings
Zoro Select
Socket Weld Raise Face, Carbn Stl, 285 psi
Mfr # 160-040-000
Zoro # G7844112
product price: $53.25
/ea
$53.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pipe Fitting Material Carbon Steel
- Specific Fitting Shape Raised Face Flange
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Material Metal
- Pipe Size - Pipe Fitting 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 160-040-000
- Zoro # G7844112
- Country of Origin Multiple
- Category Carbon Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 4" |
Pipe Size (Fittings) | 4" |
Nominal Pipe Size | 4 in |
Overall Length | 1 1/4 in |
Description
Socket Weld Flange, Raised Face, 4 in Nominal Pipe Size, Flanged x Socket Weld, 1 1/4 in Overall Length, Carbon Steel, Class Class 150, 285 psi Maximum Operating Pressure, -20 Degrees to 100 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECCOTEMP 14 " x 4.75 " x 10.9 " 80,000, Natural Gas (i12-NG)
- BK RESOURCES Hand Sink With Pedestal, Faucet, 1 Hole, 1-7/8" DR 14Óx10Óx5Ó (BKHS-W-1410-PED-P-G)
- LEGEND VALVE 1/8" x 4" 316 SS NIPPLE (316-006)
- LEGEND VALVE 1/2" S-1102 NO LEAD BALL VALVE (101-603NL)
- ZORO SELECT SW Outlet, Low Temp Steel, FSW, 1-1/2in. (300811350271)
- ZORO SELECT Eccentric Reducer, Carbon Steel, 1506 psi (092-060-040)
- ZORO SELECT Hex Nipple 1/2In, PK10 (5RLA6)
- ZORO SELECT Reducing Tee, Carbon Steel, 1895 psi (052-040-010)
- ZORO SELECT High Pressure Hex Nipple 1/4X1/8", PK10 (5RLA2)
- ZORO SELECT Threaded Raise Face, Carbon Steel, 285 psi (140-012-000)
- PARKER Conversion Adapter, 3/4-16 x 3/8 In (8-3/8 F5OG-S)
- Zoro Select Carbon Steel Pipe Fittings