Shop All Carbon Steel Pipe Fittings
Zoro Select
Socket Weld Raise Face, Carbn Stl, 285 psi
Mfr # 160-030-000
Zoro # G8235394
product price: $52.35
/ea
$52.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Carbon Steel
- Specific Fitting Shape Raised Face Flange
- Basic Pipe Fitting Material Metal
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Shape Flange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 160-030-000
- Zoro # G8235394
- Country of Origin Multiple
- Category Carbon Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3" |
Pipe Size (Fittings) | 3" |
Overall Length | 1 1/8 in |
Nominal Pipe Size | 3 in |
Description
Socket Weld Flange, Raised Face, 3 in Nominal Pipe Size, Flanged x Socket Weld, 1 1/8 in Overall Length, Carbon Steel, Class Class 150, 285 psi Maximum Operating Pressure, -20 Degrees to 100 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAYWARD FLOW CONTROL Bulkhead Tank Fitting, 2", PVC/EPDM, Socket x Socket (BFA1020SES)
- NIBCO 1/2" NOM C x 1/2" MNPT Copper 90 Degree Elbow (C7074 1/2)
- CHARLOTTE PIPE AND FOUNDRY TEE SAN ABS 4X4X3 in. HXHXH (ABS004012000)
- HOSE MASTER 2" Dia x 24" L SS Flexible Metal Hose (G200SM240)
- ZORO SELECT Concentric Reducer, Carbon Steel, 2041 psi (090-032-020)
- ZORO SELECT Weldneck Raise Face, Carbon Steel, 285 psi (120-050-000)
- ZORO SELECT Cap, Carbon Steel, 3124 psi (080-011-000)
- ZORO SELECT Straight Tee, Carbon Steel, 2360 psi (050-020-000)
- ZORO SELECT Cap, Carbon Steel, 2240 psi (080-030-000)
- ZORO SELECT Tee, Carbon Steel, 150, 1/2-14, FNPT, PK5 (5RLK6)
- ZORO SELECT Slip On Raise Face, Carbon Steel, 285 psi (110-060-000)
- Zoro Select Carbon Steel Pipe Fittings